Shop All Desk Chairs
Flash Furniture
Contemporary Chair, 11-1/2" Height, White
Mfr # TLH-094-WHITE-GG
Zoro # G8508040
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Seat Height Range 11-1/2"
- Caster Type Plastic Glides
- Material Steel, Wicker/Rattan
- Series Valencia Oval Comfort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-094-WHITE-GG
- Zoro # G8508040
- UPC # 889142892786
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 11-1/2" |
Overall Height | 35-1/4" |
Details
Office Chair Style | Contemporary Chair |
Caster Type | Plastic Glides |
Color | White |
Item | Valencia White Bungee Oval Lounge Chair |
Material | Steel, Wicker/Rattan |
Series | Valencia Oval Comfort |
Frame Material | Metal |
Style | Lounge Chair |
Description
Valencia White Bungee Oval Lounge Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Mobile Vertical Plan Center for Blueprints, Black (ADI614-BLK)
- LULWORTH T200 FITTED Bed Sheets - KING FITTED , 12PK (T200-788012)
- ZORO SELECT Fabric Task Chair, 22-, Adjustable, Black (452R26)
- CLOROX 70 in. H X 72 in. W Grey Shower Curtain W/Hooks PEVA (MSI008334)
- FLASH FURNITURE Office Chair, Mesh, Light Gray (HL-0016-1-BK-GY-GG)
- FLASH FURNITURE Metal Chair with Arms, Red (CH-31270-RED-WD-GG)
- FLASH FURNITURE Office Chair, Mesh, Gray (H-LC-1388F-1K-GY-GG)
- FLASH FURNITURE Black Fabric Drafting Chair (Cylinders: 22.5''-27''H or 26''-30.5''H) (BT-659-BLACK-GG)
- FLASH FURNITURE Mesh Drafting Chair, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-D-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 17-1/2" to 21" Height, Fixed Arms, Black (BT-9896H-GG)
- LORELL CHAIR, SOHO, FLIP ARM, BLEA (LLR81803)
- Flash Furniture Desk Chairs