Shop All Desk Chairs
Flash Furniture
Contemporary Chair, 11-1/2" Height, Red
Mfr # TLH-094-RED-GG
Zoro # G8507998
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Seat Height Range 11-1/2"
- Caster Type Plastic Glides
- Material Steel, Wicker/Rattan
- Overall Height 35-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-094-RED-GG
- Zoro # G8507998
- UPC # 889142892793
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 11-1/2" |
Overall Height | 35-1/4" |
Details
Office Chair Style | Contemporary Chair |
Caster Type | Plastic Glides |
Color | Red |
Item | Valencia Red Bungee Oval Lounge Chair |
Material | Steel, Wicker/Rattan |
Frame Material | Metal |
Series | Valencia Oval Comfort |
Style | Lounge Chair |
Description
Valencia Red Bungee Oval Lounge Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive Chair, Fixed, Black (B8991-C)
- BOSS Mesh Task Chair, Armless, Black (B6115C-CS)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11700)
- TRADEMARK FINE ART Pablo Esteban 'Palm Trees On Balcony' Canvas Art, 18x24 (ALI46194-C1824GG)
- FLASH FURNITURE Contemporary Chair, Leather, 21" Height, Fixed Arms, Black (MEN-DA3439-91-BK-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Purple (HL-0001-PUR-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Orange (HL-0001-OR-GG)
- FLASH FURNITURE Mesh Drafting Chair, Dark Gray (BL-ZP-809D-DKGY-GG)
- FLASH FURNITURE Office Chair, Mesh, Black (HL-0016-1-BK-BK-GG)
- FLASH FURNITURE Office Chair, Mesh, Dark Gray (HL-0016-1-BK-DKGY-GG)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Grey (I 7461)
- Flash Furniture Desk Chairs