Shop All Desk Chairs
Flash Furniture
Contemporary Chair, 11-1/2" Height, Black
Mfr # TLH-094-BLACK-GG
Zoro # G8508022
product price: $117.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Seat Color Black
- Seat Height Range 11-1/2"
- Back Color Black
- Caster Type Plastic Glides
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-094-BLACK-GG
- Zoro # G8508022
- UPC # 889142892816
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 11-1/2" |
Overall Height | 35-1/4" |
Details
Promotion Restriction | Not eligible for promotion |
Office Chair Style | Contemporary Chair |
Seat Color | Black |
Back Color | Black |
Caster Type | Plastic Glides |
Color | Black |
Item | Valencia Black Bungee Oval Lounge Chair |
Material | Wicker/Rattan |
Frame Material | Metal |
Series | Valencia Oval Comfort |
Style | Lounge Chair |
Description
Valencia Black Bungee Oval Lounge Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Lordsburg Arm Chair (5473A)
- UNIVERSAL Brushed Aluminum Wall Clock, 12" dia, Silver Case, 1 AA (sold sep) (UNV10425)
- SUPERIOR 900GSM Egyptian Cotton 6-Piece Towel Set Forest Green (900GSM 6 PC SET FG)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood Media Console Table, Width: 48 (AWAA1020S)
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-ZP-809D-BK-GG)
- FLASH FURNITURE Metal Chair, Black with Arms, Wood Seat (CH-31270-BK-WD-GG)
- FLASH FURNITURE Office Chair, Mesh, Blue (H-LC-1388F-1K-BL-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 21-1/2" Height, Fixed Arms, Brown (MEN-DSC01078-BRN-GG)
- FLASH FURNITURE Desk Chair, Fabric, 21 1/2- Height, Adjustable Arms with Inward/Outward Pivot Pads (GO-WY-85-8-GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Black LeatherSoft/Mesh (BL-ZP-806-BK-LEA-GG)
- HON PILLOW-SOFT 2090 LEATHER MANAGERIAL MID-BACK SWIVEL/TILT CHAIR, UP TO 300 lb, BLACK SEAT/BACK, BASE (2092SR11T)
- Flash Furniture Desk Chairs