Shop All Waiting Room & Guest Chairs
Flash Furniture
Conference Office Chair, 26"L32"H, LeatherSeat, ContemporarySeries
Mfr # SD-SDM-2240-5-MAH-WH-GG
Zoro # G3633520
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Leather
- Overall Height 32"
- Overall Depth 26"
- Back Color White
- Back Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # SD-SDM-2240-5-MAH-WH-GG
- Zoro # G3633520
- UPC # 847254099240
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 32" |
Overall Depth | 26" |
Width | 21-1/2" |
Details
Item | Conference Office Chair |
Seat Material | Leather |
Back Color | White |
Back Material | Leather |
Caster Type | Dual Wheel |
Frame Material | Metal |
Backrest | Mid, Curved Back |
Color | White LeatherSoft/Mahogany Frame |
Series | Contemporary |
Weight Capacity | 250 lb. |
Material | Metal; Back, Seat: Leather/Faux Leather |
Style | Guest Chair |
Description
Mid-Back Chair,White/Mahogany
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY 35 W Legacy Storage Cabinets, Ash Grey (LSC2935AG)
- MANHATTAN COMFORT Shubert Barstool in Dark Taupe - Set of 3 (3-BS019-DT)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-57)
- SMITH TRADES Mini-Case, Locking Doors w/ Shelves, No Riser, Platinum Frame (121000000PPP)
- FLASH FURNITURE Black Side Chair, 19.75 W 24" L 34.75 H, Fixed, Mesh Seat, Contemporary Series (GO-515-2-GG)
- FLASH FURNITURE Ghost Chair, 19-1/2"L32-1/4"H, ContemporarySeries (OW-TEARBACK-18-GG)
- FLASH FURNITURE BlackBanquet Chair, 20-1/4"L38"H, Fixed, FabricSeat, HerculesSeries (FD-C01-GOLDVEIN-S0806-GG)
- FLASH FURNITURE Guest Chair, 33"L33"H, Raised Tablet Swings 360 Degrees, Cup Holder in Left, LeatherSeat (BT-8219-BK-GG)
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-NY-VY-GG)
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L37-1/2"H, Fixed, FabricSeat, HerculesSeries (FD-C03-ALLGOLD-H203774-GG)
- BAXTON STUDIO Jericho Brown Leather Mid-Century Modern Accent Chair (26-3188)
- Flash Furniture Office Chairs