Shop All Desks
Flash Furniture
Computer Desk, 31-1/2" D X 63" W X 28-7/8" H, Mahogany, Laminate
Mfr # NAN-JN-2108-GG
Zoro # G3778378
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 63"
- Overall Depth 31-1/2"
- Overall Height 28-7/8"
- Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-JN-2108-GG
- Zoro # G3778378
- UPC # 847254054133
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 63" |
Overall Depth | 31-1/2" |
Overall Height | 28-7/8" |
Width | 63" |
Height | 28-7/8" |
Pedestal/File Cabinet Height | 24 3/4 in |
Pedestal/File Cabinet Width | 10 5/8 in |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Floor Glides, Desktop Color Red, Desktop Material Laminate, Frame Color Black, Frame Material Metal, Includes Client Surface Yes, Includes Keyboard Tray No, Includes Modesty Panel No, Number of Cable Holes Not Applicable, Number of Casters/Glides Not Applicable, Number of Drawers 0, Number of Pedestals 1, Number of Shelves Not Applicable, Overall Depth 31 1/2 in, Overall Height 28 7/8 in, Overall Width 63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mayfield 40in. Buffet and Sideboard w/Double Door Storage Cabinet and Open Storage Shelf in Gray (NAN-F-HY-B23108-GRY-GG)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Khaki (1300)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 14" (WT-3143A-INT)
- R & R TEXTILE Bath Towel, 20x44 In., White, PK12 (X01100)
- FLASH FURNITURE Computer Desk, 27-1/2" D X 55" W X 29-3/4" H, Frosted/Cherry, Metal, Table Top: Glass (NAN-WK-025-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D X 27-7/8" W X 33-1/8" H, White, Laminate (NAN-CLIFTON-WH-GG)
- FLASH FURNITURE Red Gaming Desk and Chair Set (BLN-X20RSG1030-BK-GG)
- FLASH FURNITURE 47"L Commercial Industrial Office Desk in Maple (GC-GF156-12-MAP-WH-GG)
- FLASH FURNITURE Red Gaming Desk and Chair Set (BLN-X10RSG1030-WH-GG)
- FLASH FURNITURE Handy Little Desk, 17-1/2" D X 29-1/4" W X 28-1/2" to 38-1/2" H, Cherry (NAN-JN-2762-GG)
- INTERION BY GLOBAL INDUSTRIAL 24 in D X 60 in W X 30 in H (670072GY)
- Flash Furniture Desks