Shop All Desks
Flash Furniture
Computer Desk, 31-1/2" D, 59" W, 29-1/2" H, Frosted Top/White Finish, Iron, Table Top: Glass
Mfr # NAN-WK-021-GG
Zoro # G3628830
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 59"
- Overall Depth 31-1/2"
- Overall Height 29-1/2"
- Color Frosted Top/White Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-WK-021-GG
- Zoro # G3628830
- UPC # 889142011293
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 59" |
Overall Depth | 31-1/2" |
Overall Height | 29-1/2" |
Height | 29-1/2" |
Width | 59" |
Details
Type | Computer Desk |
Item | Drawer Desk,Frosted Glass Top |
Color | Frosted Top/White Finish |
Material | Iron, Table Top: Glass |
Number of Drawers | 3 |
Number of Pedestals | 1 |
Frame Material | Metal |
Description
Drawer Desk,Frosted Glass Top
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Leather Executive Chair, Fixed, Black (B686)
- VIRCO ZUMA® Series Floor Rocker, Kindergarten - 4th Grade - Navy Seat (ZFLROCK15)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32", PK5 (LTB22BE/W)
- SIMPLE SPACES Ring Shower Curtain Frost 12Pc (SD-ORING-F3L)
- FLASH FURNITURE Black Glass L-Shape Corner Computer Desk (NAN-CD-22181-BK-GG)
- FLASH FURNITURE Writing Desk, 23-1/2" D, 47-1/4" W, 29-1/4" H, Black, Metal, Table Top: Laminate (NAN-JN-21721-GG)
- FLASH FURNITURE Computer Desk, 23-3/4" D, 47-1/4" W, 29-1/4" H, Brown Oak, Metal, Table Top: Laminate (NAN-JN-2522D-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30RSG1031-GY-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 47-1/4" W, 30" H, Crosscut Oak, Particleboard, Table Top: Laminate (NAN-JN-21736T-GG)
- FLASH FURNITURE Adjustable Height Student Desk & Chair - Black Frame, 3PK (3-YU-YCX-046-09010-GG)
- REGENCY Regency Legacy 71 x 71 in. Double Full Pedestal Right Corner Credenza- Cherry (LLDCRFP712447CH)
- Flash Furniture Desks