Shop All Desks
Flash Furniture
Computer Desk, 27-1/2" D, 55.063" W, 28-1/2" H, Clear/Chrome, Metal, Table Top: Glass
Mfr # NAN-JN-2119-GG
Zoro # G3629223
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 55.063"
- Overall Depth 27-1/2"
- Overall Height 28-1/2"
- Color Clear/Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-JN-2119-GG
- Zoro # G3629223
- UPC # 847254054171
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 55.063" |
Overall Depth | 27-1/2" |
Overall Height | 28-1/2" |
Width | 55.063" |
Height | 28-1/2" |
Details
Type | Computer Desk |
Item | Glass Top Desk w/Silver Frame |
Color | Clear/Chrome |
Material | Metal, Table Top: Glass |
Frame Material | Metal |
Top Material | Glass |
For Use With | Computer |
Color Top | Clear |
Frame Color | Silver |
Shape | Rectangle |
Features | Floor Glide |
Description
Glass Top Desk w/Silver Frame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 2x7 Rustic Turquoise Area Rug (ACD-RGC318-27-TQ-GG)
- AMERICAN LOUVER/PLASTICADE American Louver Polystyrene Eggcrate Core Panel, White, 24" x 48", 5/8 Cell Size, 15 Pack (TC-24-2448-15PK)
- FLASH FURNITURE Stack Chair, Chrome Frame, Blk, 800 lb. (RUT-188-BK-CHR-GG)
- MONARCH SPECIALTIES Accent Table - Silver Metal With Tempered Glass (I 3090)
- FLASH FURNITURE White Adjustable Office Table (NAN-JN-21908-WH-GG)
- FLASH FURNITURE 35.75 W, 53.5 H, Nebula Grey, Laminate, Melamine, Steel (MT-M6221-SGLSC-GREY-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 47" W, 30-1/2" H, Light Ash, Metal, Table Top: Laminate (NAN-JN-2634-GG)
- FLASH FURNITURE Writing Desk, 23-1/2" D, 47-1/4" W, 29-1/4" H, Black, Metal, Table Top: Laminate (NAN-JN-21721-GG)
- FLASH FURNITURE Cambridge 30x48 Right Side Single Pedestal Desk w/3 Locking Drawers, White Oak Top and Black Frame (GC-M-BLK-173-WHTOAK-GG)
- FLASH FURNITURE Maple Sit to Stand Mobile Laptop Compute (NAN-JN-2792-MP-GG)
- BUSH IND Bush Furniture 72in Desk - Gray - Series A (WC84872)
- Flash Furniture Desks