Shop All Desks
Flash Furniture
Computer Desk, 27-1/2" D, 55" W, 29-3/4" H, Frosted/Cherry, Metal, Table Top: Glass
Mfr # NAN-WK-025-GG
Zoro # G3629162
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 55"
- Overall Depth 27-1/2"
- Overall Height 29-3/4"
- Color Frosted/Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-WK-025-GG
- Zoro # G3629162
- UPC # 889142003588
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 55" |
Overall Depth | 27-1/2" |
Overall Height | 29-3/4" |
Height | 29-3/4" |
Width | 55" |
Details
Type | Computer Desk |
Item | Glass Top and Laminate Desk |
Color | Frosted/Cherry |
Material | Metal, Table Top: Glass |
Color Top | Cherry |
Frame Material | Metal |
Top Material | Laminate |
Description
Glass Top and Laminate Desk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK25 (CTB 22W)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Black (BR-VHBCH-MB-RG-T0-A0-BF-RG-8540)
- HOMEROOTS 36 x 20 x 4.5 in. Lux Sateen Down Alternative King Size Firm Pillow, White (387817)
- ICEBERG Storage Cabinet, 72"H x 36"W x 22"D, HDPE Black (92571)
- FLASH FURNITURE Rustic Home Office Folding Computer Desk, 40" (JB-YJ354F-GG)
- FLASH FURNITURE Folding Training Table, 72" D, 18" W, 30" H, Mahogany, Melamine, Table Top: Laminate (YT-1872-MEL-WAL-GG)
- FLASH FURNITURE High Profile Desk, 27-1/2" D, 47-1/4" W, 29-5/8" H, Black, Laminate (NAN-JN-2804W-GG)
- FLASH FURNITURE Adjustable Height Student Desk & Chair - Black Frame, 3PK (3-YU-YCX-046-09010-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 47-1/4" W, 30" H, Crosscut Oak, Particleboard, Table Top: Laminate (NAN-JN-21736T-GG)
- FLASH FURNITURE L Shaped Desk, 56" D, 79" W, 29-3/4" H, Clear/Black, Metal, Table Top: Glass (NAN-WK-096-GG)
- BOSS 24" D, Driftwood Base, Laminate Base, Driftwood Frame, Laminate Frame, Driftwood (N197-DW)
- Flash Furniture Desks