Shop All Desks
Flash Furniture
Computer Desk, 24" D X 39" W X 57" H, Pink and White, Laminate
Mfr # NAN-JN-2705-PK-GG
Zoro # G3635252
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 39"
- Overall Depth 24"
- Overall Height 57"
- Color Pink and White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # NAN-JN-2705-PK-GG
- Zoro # G3635252
- UPC # 847254054317
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 39" |
Overall Depth | 24" |
Overall Height | 57" |
Width | 39" |
Height | 57" |
Details
Type | Computer Desk |
Item | Corner Computer Desk w/Hutch,Pink |
Color | Pink and White |
Material | Laminate |
Frame Material | Metal |
For Use With | Keyboard, Printer, Speaker, Computer, CPU |
Assembly | Assembly Required |
Features | Pull-out Keyboard Tray, Floor Glide |
Frame Color | Pink, Powder Coated |
Description
Corner Computer Desk w/Hutch,Pink
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE King, Bedford Headboard, Gray Fabric (HG-HB1704-K-LG-GG)
- LA CROSSE TECHNOLOGY Metal Atomic Analaog Wall Clock, 16" (WT-3161BK-INT)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 7'6" Charcoal Gray Fabric (1190907)
- HON Corner Connector, 90 Degree/2-Way/3-Way/4-Way, Gray (BSXQC90GY)
- FLASH FURNITURE Red Gaming Desk and Chair Set (BLN-X20RSG1030-RD-GG)
- FLASH FURNITURE White Adjustable Office Table (NAN-JN-21908-WH-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30D1904L-GY-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30D1904L-BL-GG)
- FLASH FURNITURE White Sit to Stand Mobile Laptop Compute (NAN-JN-2792-WH-GG)
- FLASH FURNITURE Maple Sit to Stand Mobile Laptop Compute (NAN-JN-2792-MP-GG)
- HARTFORD Credenza White (IMHF689W)
- Flash Furniture Desks