Shop All Desks
Flash Furniture
Computer Desk, 24" D, 39" W, 57" H, Blue and White, Laminate
Mfr # NAN-JN-2705-BL-GG
Zoro # G3628079
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 39"
- Overall Depth 24"
- Overall Height 57"
- Color Blue and White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-JN-2705-BL-GG
- Zoro # G3628079
- UPC # 847254054300
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 39" |
Overall Depth | 24" |
Overall Height | 57" |
Width | 39" |
Height | 57" |
Details
Type | Computer Desk |
Item | Corner Computer Desk w/Hutch,Blue |
Color | Blue and White |
Material | Laminate |
Number of Shelves | 4 |
Frame Material | Metal |
For Use With | CPU, Printer, Laptop, Computer, Keyboard, Speaker |
Features | Floor Glide, Pull-out Keyboard Tray |
Frame Color | Powder Coated, Blue |
Description
Corner Computer Desk w/Hutch,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Mosholu Nightstand, White and Nut Brown (302AMC227)
- ZORO SELECT Mini Blinds, 72" Lx 43" W, White, Vinyl (493N81)
- LUXOR Ergonomic Gel Chair Cushion (CSZZ001)
- FLASH FURNITURE Black Draft Chair, Black Frame (HL-0001-1CBLACK-GG)
- FLASH FURNITURE 47"L Commercial Industrial Office Desk in Maple (GC-GF156-12-MAP-WH-GG)
- FLASH FURNITURE Bretford Desk, 23-5/8" D, 47-1/4" W, 30.313" H, Clear/Chrome, Laminate, Table Top: Glass (NAN-JN-2966-GG)
- FLASH FURNITURE L Shaped Desk, 50" D, 87" W, 29-3/4" H, Teakwood, Laminate (NAN-WK-109-GG)
- FLASH FURNITURE White Adjustable Office Table (NAN-JN-21908-WH-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 47" W, 30-1/2" H, Light Ash, Metal, Table Top: Laminate (NAN-JN-2634-GG)
- FLASH FURNITURE Computer Desk, 23-5/8" D, 47-1/4" W, 31-1/2" H, White, Laminate (NAN-2140-WH-GG)
- MAYLINE Right Curved Desk Return, 24" D, 63" W, 29-1/2" H, Mocha Laminate (MNRTPRLDC)
- Flash Furniture Desks