Shop All Desks
Flash Furniture
Computer Desk, 23-5/8" D, 47-1/4" W, 31-1/2" H, White, Laminate
Mfr # NAN-2140-WH-GG
Zoro # G3627939
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 47-1/4"
- Overall Depth 23-5/8"
- Overall Height 31-1/2"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # NAN-2140-WH-GG
- Zoro # G3627939
- UPC # 847254055765
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 47-1/4" |
Overall Depth | 23-5/8" |
Overall Height | 31-1/2" |
Height | 31-1/2" |
Width | 47-1/4" |
Details
Type | Computer Desk |
Item | Computer Desk,White |
Color | White |
Material | Laminate |
Frame Material | Metal |
Assembly | Assembly Required |
Color Top | White, Laminated |
Edge Type | Beveled |
Features | Leveling Glide, Contemporary Style |
Shape | Rectangle |
Frame Color | Powder Coated, Black |
Description
Computer Desk,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Core Removable Lock and Key Set (ALEVA501111)
- TRUE Cutting Board, Poly, 72" x 14" x 1/2" (810834)
- DMI Coccyx Cushion, Memory Foam, Black (513-7958-0200)
- BASICWISE 9 Cube Wooden Organizer with 5 Enclosed Doors and 4 Shelves, White (QI003677W)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X40RSG1031-BK-GG)
- FLASH FURNITURE Red Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X20RSG1030-BL-GG)
- FLASH FURNITURE Computer Desk, 23-3/4" D, 47-1/4" W, 29-1/4" H, Brown Oak, Metal, Table Top: Laminate (NAN-JN-2522D-GG)
- FLASH FURNITURE Red Gaming Desk and Chair Set (BLN-X20RSG1030-RD-GG)
- FLASH FURNITURE Writing Desk, 23-1/2" D, 47-1/4" W, 29-1/4" H, Black, Metal, Table Top: Laminate (NAN-JN-21721-GG)
- FLASH FURNITURE 71.5 W, 36.5 H, Black/Black, Particleboard, Steel (NAN-CD-22181-BK-BK-GG)
- REGENCY SEATING Regency Legacy Reception Desk Shell, Ash Grey (LRDDS7135AG)
- Flash Furniture Desks