Shop All Desks
Flash Furniture
Computer Desk, 23-5/8" D, 47-1/4" W, 31-1/2" H, Black, Laminate
Mfr # NAN-2140-BK-GG
Zoro # G3627893
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 47-1/4"
- Overall Depth 23-5/8"
- Overall Height 31-1/2"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-2140-BK-GG
- Zoro # G3627893
- UPC # 847254055772
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 47-1/4" |
Overall Depth | 23-5/8" |
Overall Height | 31-1/2" |
Height | 31-1/2" |
Width | 47-1/4" |
Details
Type | Computer Desk |
Item | Computer Desk,Black |
Color | Black |
Material | Laminate |
Frame Material | Metal |
Color Top | Black, Laminated |
For Use With | Paper, Computer, Writing, Laptop |
Features | Floor Glide, Raised Edge |
Edge Type | Beveled |
Shape | Rectangle |
Frame Color | Black, Powder Coated |
Description
Computer Desk,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Build Adjustable Post Legs, 22" to 34" High, 4/Pack (HEB4LEG.T1)
- HON Motivate High-Density Stacking Chair, Onyx/Black, Base: Chrome, 4/CT (HMS1.N.ON.Y)
- BAXTON STUDIO Hiro Walnut Finished Wood Expandable Twin Size to King Size Bed Frame (168-10738)
- BAXTON STUDIO Charlotte Taupe Upholstered Walnut Finished Wood 3-Seater Sofa (162-9799)
- FLASH FURNITURE Wood Grain Sit to Stand Desk (NAN-IP-6-1-DKW-GG)
- FLASH FURNITURE High Profile Desk, 27-1/2" D, 47-1/4" W, 29-5/8" H, Black, Laminate (NAN-JN-2804W-GG)
- FLASH FURNITURE Glass Desk, 22-1/2" D, 46" W, 30" H, Black, Metal, Table Top: Glass (NAN-WK-036-GG)
- FLASH FURNITURE L Shaped Desk, 60" D, 89-1/2" W, 39-3/4" H, Beech, Laminate (NAN-WK-110-GG)
- FLASH FURNITURE Black Platform Gaming Desk (NAN-RS-G1031-BK-GG)
- FLASH FURNITURE Computer Desk, 25-1/2" to 33" D, 55" W, 29-3/4" H, Frosted/White, Metal, Table Top: Glass (NAN-WK-017-GG)
- HON 36 in D, 72" W, 29.5" H, Mahogany, Woodgrain Laminate (H10585R.NN)
- Flash Furniture Desks