Shop All Desks
Flash Furniture
Computer Desk, 23-3/4" D, 47-1/4" W, 29-1/4" H, Brown Oak, Metal, Table Top: Laminate
Mfr # NAN-JN-2522D-GG
Zoro # G8603773
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 47-1/4"
- Overall Depth 23-3/4"
- Overall Height 29-1/4"
- Color Brown Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-JN-2522D-GG
- Zoro # G8603773
- UPC # 889142339144
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 47-1/4" |
Overall Depth | 23-3/4" |
Overall Height | 29-1/4" |
Width | 47-1/4" |
Height | 29-1/4" |
Details
Type | Computer Desk |
Item | Livingston Brown Mobile Computer Desk |
Color | Brown Oak |
Material | Metal, Table Top: Laminate |
Series | Livingston Collection |
Frame Material | Metal |
Description
Livingston Brown Mobile Computer Desk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillowcase, King, 44" W, 45" L, PK12 (1A30169)
- DREAMSEAT Stealth Power Plus Recliner with Kansas City Chiefs Helmet Logo (XZ520823901CDSMHTUSBBLK-PSNFL20072)
- FLASH FURNITURE Mobile Wood Kneeler Chair, Gray (WL-SB-101-GG)
- DMI Mattress Encasmnt, Twin, 75inLx39inW, Nylon (554-8069-1950)
- FLASH FURNITURE Computer Desk, 27-1/2" D, 55.063" W, 28-1/2" H, Clear/Chrome, Metal, Table Top: Glass (NAN-JN-2119-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 39-1/4" W, 29" H, Clear/Cherry, Laminate, Table Top: Glass (NAN-JN-2824S-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30RSG1031-GY-GG)
- FLASH FURNITURE Folding Training Table, 72" D, 18" W, 30" H, Mahogany, Melamine, Table Top: Laminate (YT-1872-MEL-WAL-GG)
- FLASH FURNITURE Bretford Desk, 23-5/8" D, 47-1/4" W, 30.313" H, Clear/Chrome, Laminate, Table Top: Glass (NAN-JN-2966-GG)
- FLASH FURNITURE Billie Student Desk with Open Front Metal Book Box WalnutSilver (FD-DESK-GY-WAL-GG)
- HON Mod Desk Shell, 66" x 30" x 29", Traditional Mahogany (HONLDS6630LT1)
- Flash Furniture Desks