Shop All Desks
Flash Furniture
Computer Desk, 23-3/4" D, 47-1/4" W, 29-1/4" H, Black, Laminate
Mfr # NAN-WK-004-GG
Zoro # G3628191
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 47-1/4"
- Overall Depth 23-3/4"
- Overall Height 29-1/4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-WK-004-GG
- Zoro # G3628191
- UPC # 889142004646
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 47-1/4" |
Overall Depth | 23-3/4" |
Overall Height | 29-1/4" |
Height | 29-1/4" |
Width | 47-1/4" |
Details
Type | Computer Desk |
Item | Computer Desk,Pull-Out Keybrd Tray,Blk |
Color | Black |
Material | Laminate |
Frame Material | Metal |
Description
Computer Desk,Pull-Out Keybrd Tray,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- DMI Seat Cushion, Polyurethane Foam Navy (513-8015-2400)
- REGENCY Regency Kahlo Tapered Post Legs (Set of 4)- Black (MTPL27BK)
- HOLLAND BAR STOOL CO New York Rangers Double Neon 15" Clock, NHL (Clk15NYRang)
- FLASH FURNITURE L Shaped Desk, 50" D, 87" W, 29-3/4" H, Teakwood, Laminate (NAN-WK-109-GG)
- FLASH FURNITURE 47"L Commercial Industrial Office Desk in Maple (GC-GF156-12-MAP-WH-GG)
- FLASH FURNITURE Glass Desk, 23-1/2" D, 47-1/4" W, 29-1/4" H, Clear/Black, Glass (NAN-WK-055-GG)
- FLASH FURNITURE Black Gaming Desk and Chair Set with Cup Holder (BLN-X10D1904L-OR-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X40RSG1031-BK-GG)
- FLASH FURNITURE White Adjustable Office Table (NAN-JN-21908-WH-GG)
- HARTFORD Pedestal Desk White (IMHF684RW-KIT)
- Flash Furniture Desks