Shop All Desks
Flash Furniture
Computer Desk, 23-1/2" D X 47-1/4" W X 30" H, Crosscut Oak, Particleboard, Table Top: Laminate
Mfr # NAN-JN-21736T-GG
Zoro # G5034963
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 47-1/4"
- Overall Depth 23-1/2"
- Overall Height 30"
- Color Crosscut Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-JN-21736T-GG
- Zoro # G5034963
- UPC # 889142215127
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 47-1/4" |
Overall Depth | 23-1/2" |
Overall Height | 30" |
Width | 47-1/4" |
Height | 30" |
Details
Type | Computer Desk |
Item | Computer Desk,Metal Drawers,Oak |
Color | Crosscut Oak |
Material | Particleboard, Table Top: Laminate |
Number of Drawers | 2 |
Frame Material | Laminate |
Series | New Lancaster |
Description
Computer Desk,Metal Drawers,Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORE THAN A CANDLE More Than A Candle OPT8J 8 oz Jelly Jar Soy Candle; Orange Patchouli (OPT8J)
- FOREVER LEAF 6 ft. Faux Bird of Paradise (FL01103)
- ZORO SELECT Folding Chair, Blue/Gray, 300 lb. (13V427)
- DESIGN TOSCANO Country Tuscan Hardwood Wall Curio Cabinet: Walnut Finish (BN2430)
- FLASH FURNITURE Red Gaming Desk and Chair Set (BLN-X20RSG1030-BK-GG)
- FLASH FURNITURE Black Platform Gaming Desk (NAN-RS-G1031-BK-GG)
- FLASH FURNITURE White Sit to Stand Mobile Laptop Compute (NAN-JN-2792-WH-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30RSG1031-BL-GG)
- FLASH FURNITURE 47"L Commercial Industrial Office Desk in Maple (GC-GF156-12-MAP-WH-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D X 47-1/4" W X 29-1/2" H, Black, Iron, Table Top: Glass (NAN-WK-021A-GG)
- HARTFORD Double Pedestal Desk White (IMHF680W)
- Flash Furniture Desks