Shop All Desks
Flash Furniture
Computer Desk, 23-1/2" D, 47" W, 30-1/2" H, Light Ash, Metal, Table Top: Laminate
Mfr # NAN-JN-2634-GG
Zoro # G5034379
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 47"
- Overall Depth 23-1/2"
- Overall Height 30-1/2"
- Color Light Ash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-JN-2634-GG
- Zoro # G5034379
- UPC # 889142215356
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 47" |
Overall Depth | 23-1/2" |
Overall Height | 30-1/2" |
Width | 47" |
Height | 30-1/2" |
Details
Type | Computer Desk |
Item | Computer Desk,2 Drawers,Light Ash Wood |
Color | Light Ash |
Material | Metal, Table Top: Laminate |
Number of Drawers | 2 |
Frame Material | Metal |
Top Material | Hardwood |
Number of Pedestals | 1 |
Description
Computer Desk,2 Drawers,Light Ash Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 3-Piece Workshop Table and Stool Set (CMXZSAJ94793)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 6' L-Build Cloud Gray Fabric (1869908)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- NEXT INNOVATIONS Abstract Oil 5 Petal Flower Wall Art (101410045-ABSTRACT)
- FLASH FURNITURE Maple Sit to Stand Mobile Laptop Compute (NAN-JN-2792-MP-GG)
- FLASH FURNITURE Red Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30RSG1030-GY-GG)
- FLASH FURNITURE Black Glass L-Shape Corner Computer Desk (NAN-CD-22181-BK-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 27-7/8" W, 33-1/8" H, Black, Laminate (NAN-CLIFTON-BK-GG)
- FLASH FURNITURE White Sit to Stand Mobile Laptop Compute (NAN-JN-2792-WH-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 39-1/4" W, 29" H, Clear/Cherry, Laminate, Table Top: Glass (NAN-JN-2824S-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 47-1/4" W, 29-1/2" H, Black, Iron, Table Top: Glass (NAN-WK-021A-GG)
- Flash Furniture Desks