Shop All Desks
Flash Furniture
Computer Desk, 23-1/2" D, 47" W, 30-1/2" H, Dark Ash, Metal, Table Top: Wood
Mfr # NAN-JN-2634-G-GG
Zoro # G5032358
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 47"
- Overall Depth 23-1/2"
- Overall Height 30-1/2"
- Color Dark Ash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # NAN-JN-2634-G-GG
- Zoro # G5032358
- UPC # 889142215349
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 47" |
Overall Depth | 23-1/2" |
Overall Height | 30-1/2" |
Width | 47" |
Height | 30-1/2" |
Details
Type | Computer Desk |
Item | Desk,2 Drawers,Silver Metl Frame,Drk Ash |
Color | Dark Ash |
Material | Metal, Table Top: Wood |
Number of Drawers | 2 |
Weight | 82.50 lb |
Number of Pedestals | 1 |
Top Material | Hardwood |
Frame Material | Laminate |
For Use With | Document, Computer |
Color Top | Wood Grain |
Assembly | Assembly Required |
Frame Color | Powder Coated Silver, Wood Grain |
Shape | Rectangle |
Description
Desk,2 Drawers,Silver Metl Frame,Drk Ash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Stool with Backrest, Poly, 26 X 26 X 38-48, Polyurethane Top (6722HB-A)
- ZORO SELECT Stacked Chair Dolly, 1000 lb. Load Capacity, Holds 10 Chairs (9JAM4)
- CALI CABANA Towels Blue, 40PK (CALICABANA-BLU)
- CRAMER Polyurethane 21-1/2 to 29-1/4", Adjustable Arms, Black (TRMM4-2RK-2B)
- FLASH FURNITURE Computer Desk, 27-1/2" D, 55" W, 29-3/4" H, Frosted/Cherry, Metal, Table Top: Glass (NAN-WK-025-GG)
- FLASH FURNITURE 24 W, 31.25 H, Gray, Laminate, Steel (FD-DESK-GY-GG)
- FLASH FURNITURE High Profile Desk, 27-1/2" D, 47-1/4" W, 29-5/8" H, Black, Laminate (NAN-JN-2804W-GG)
- FLASH FURNITURE 51.5 W, 30 H, Blue, Engineered Wood: Medium Density Fiberboard, Steel (NAN-RS-G1030-BL-GG)
- FLASH FURNITURE Handy Little Desk, 17-1/2" D, 29-1/4" W, 28-1/2" to 38-1/2" H, Cherry, Plastic, Table Top: Laminate (NAN-JN-2762-GG)
- FLASH FURNITURE Red Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30RSG1030-GY-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 42"L, Work, Metal, Brown (I 7796)
- Flash Furniture Desks