Shop All Desks
Flash Furniture
Computer Desk, 23-1/2" D, 39-1/4" W, 29" H, Clear/Cherry, Laminate, Table Top: Glass
Mfr # NAN-JN-2824S-GG
Zoro # G3629153
product price: $146.29
/ea
Free Shipping & Returns
$146.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 39-1/4"
- Overall Depth 23-1/2"
- Overall Height 29"
- Color Clear/Cherry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-JN-2824S-GG
- Zoro # G3629153
- UPC # 847254054263
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 39-1/4" |
Overall Depth | 23-1/2" |
Overall Height | 29" |
Height | 29" |
Width | 39-1/4" |
Details
Type | Computer Desk |
Item | Glass Top Cherry Desk |
Color | Clear/Cherry |
Material | Laminate, Table Top: Glass |
Top Material | Glass |
Frame Material | Metal |
For Use With | Computer |
Color Top | Clear |
Frame Color | Powder Coated, Black |
Shape | Rectangle |
Features | Pull-out Keyboard Tray, Floor Glide |
Description
Glass Top Cherry Desk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Cheryl Bartley 'Angel American Faith Family' Canvas Art, 35x47 (ALI41155-C3547GG)
- PROSOURCE Leg Tip Rubber 7/8 Inch Black (FE-50635-PS)
- GRAND PATRICIAN Blanket, Twin, 66x90 In., Natural, PK4 (1B07329)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, White (RB-3072-GG)
- FLASH FURNITURE Computer Desk, 13" D, 25" W, 27-1/2" to 37-1/2" H, Black, Laminate (NAN-JN-2792-GG)
- FLASH FURNITURE Handy Little Desk, 17-1/2" D, 29-1/4" W, 28-1/2" to 38-1/2" H, Cherry, Plastic, Table Top: Laminate (NAN-JN-2762-GG)
- FLASH FURNITURE Red Gaming Desk and Chair Set (BLN-X10RSG1030-WH-GG)
- FLASH FURNITURE Red Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X20RSG1030-BL-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 47-1/4" W, 29-1/2" H, Black, Iron, Table Top: Glass (NAN-WK-021A-GG)
- FLASH FURNITURE Computer Desk, 23-5/8" D, 47-1/4" W, 31-1/2" H, White, Laminate (NAN-2140-WH-GG)
- BOSS Desk Shell, 30 in D, 60 in W, 29 1/2 in H, Laminate, Mahogany (N103-M)
- Flash Furniture Desks