Shop All Desks
Flash Furniture
Computer Desk, 23-1/2" D, 27-7/8" W, 33-1/8" H, White, Laminate
Mfr # NAN-CLIFTON-WH-GG
Zoro # G3627981
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 27-7/8"
- Overall Depth 23-1/2"
- Overall Height 33-1/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # NAN-CLIFTON-WH-GG
- Zoro # G3627981
- UPC # 847254054348
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 27-7/8" |
Overall Depth | 23-1/2" |
Overall Height | 33-1/8" |
Height | 33-1/8" |
Width | 27-7/8" |
Details
Type | Computer Desk |
Item | Clifton Desk,White |
Color | White |
Material | Laminate |
Frame Material | Metal |
Description
Clifton Desk,White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Cabinet, Appliance Base, Asian Night (1705AN)
- TRADEMARK FINE ART Claire Doherty 'Toilet Paper Roll Patent 1891 White' Canvas Art, 16x24 (CDO00210-C1624GG)
- LIVABLISS Ankara AKR-2307 Machine Crafted Area Rug (AKR2307-679)
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 42h, Black (CME4218BK)
- FLASH FURNITURE L Shaped Desk, 60" D, 89-1/2" W, 39-3/4" H, Beech, Laminate (NAN-WK-110-GG)
- FLASH FURNITURE Adjustable Height Steel Mobile Computer Desk, 17 1/2 in D, 22 1/2 in W, Black (NAN-JG-06B-BK-GG)
- FLASH FURNITURE Red Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X20RSG1030-BL-GG)
- FLASH FURNITURE Handy Little Desk, 17-1/2" D, 29-1/4" W, 28-1/2" to 38-1/2" H, Cherry, Plastic, Table Top: Laminate (NAN-JN-2762-GG)
- FLASH FURNITURE Computer Desk, 23-5/8" D, 47-1/4" W, 31-1/2" H, White, Laminate (NAN-2140-WH-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X40RSG1031-BK-GG)
- REGENCY Regency Legacy 71 in. Bowfront Desk Shell- Ash Grey (LDSBF7135AG)
- Flash Furniture Desks