Shop All Desks
Flash Furniture
Computer Desk, 21-5/8" D, 44-1/4" W, 30-1/2" H, White, Plastic, Table Top: Laminate
Mfr # NAN-JN-2960-GG
Zoro # G3778411
original price:
$255.99
5% off
new price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 44-1/4"
- Overall Height 30-1/2"
- Overall Depth 21-5/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-JN-2960-GG
- Zoro # G3778411
- UPC # 889142047360
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 44-1/4" |
Overall Height | 30-1/2" |
Overall Depth | 21-5/8" |
Height | 30-1/2" |
Width | 44-1/4" |
Tray Width | 17 1/2 in |
Box Drawer Height | 2 1/4 in |
Tray Depth | 12 in |
Box Drawer Width | 10 1/2 in |
Box Drawer Depth | 13 in |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Floor Glides, Desktop Color White, Desktop Material Laminate, Frame Color Gray, Frame Material Metal, Includes Client Surface Yes, Includes Keyboard Tray Yes, Includes Modesty Panel No, Number of Cable Holes 1, Number of Casters/Glides Not Applicable, Number of Drawers 2, Number of Pedestals 0, Number of Shelves Not Applicable, Overall Depth 21 5/8 in, Overall Height 30 1/2 in, Overall Width 44 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Rustic - Reclaimed Round End Table, Driftwood (ARSA1525)
- BAXTON STUDIO Mid-Century Modern Greyish Beige Upholstered Wooden Armchair, PK2 (137-7364)
- TOT MATE SingleDoor Tall Cabinet ReadyToAssemble (TM2084R.S2222)
- FLASH FURNITURE Swivel Barstool, Mtl, Crown Back, Blk Seat (YB-Y-J909-KD-GG)
- FLASH FURNITURE GY Granite Student DeskOpen Front Metal Book Box (FD-DESK-GY-GY-GG)
- FLASH FURNITURE Student Desk, 17-3/4" D, 23.5" W, 28-1/4" to 31-1/2" H, Grey, Steel, Table Top: Laminate (YU-YCY-046-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X40RSG1031-BK-GG)
- FLASH FURNITURE Computer Desk, 27-1/2" D, 55" W, 29-3/4" H, Frosted/Cherry, Metal, Table Top: Glass (NAN-WK-025-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 47-1/4" W, 29-1/2" H, Black, Iron, Table Top: Glass (NAN-WK-021A-GG)
- FLASH FURNITURE Red Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X20RSG1030-BL-GG)
- CONVENIENCE CONCEPTS Newport JB Console & Sliding Desk with Drawer & Riser, Black (HI2540422)
- Flash Furniture Desks