Shop All Desks
This Product is Discontinued
Flash Furniture
Computer Desk, 21-1/2" D, 43" W, 29-1/2" H, Clear/Black, Metal, Table Top: Glass (Discontinued)
Mfr # NAN-JN-2410-GG
Zoro # G5033152
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Computer Desk
- Overall Width 43"
- Overall Depth 21-1/2"
- Overall Height 29-1/2"
- Color Clear/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-JN-2410-GG
- Zoro # G5033152
- UPC # 889142215233
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 43" |
Overall Depth | 21-1/2" |
Overall Height | 29-1/2" |
Width | 43" |
Height | 29-1/2" |
Details
Type | Computer Desk |
Item | Desk,Glass,Shelf,Black Metal Legs |
Color | Clear/Black |
Material | Metal, Table Top: Glass |
Frame Material | Metal |
Top Material | Glass |
Description
Desk,Glass,Shelf,Black Metal Legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.