Shop All Desks
Flash Furniture
Computer Desk, 20-1/2" D, 37-3/8" W, 29" to 40-3/4" H, Light Gray, Plastic, Table Top: Laminate
Mfr # NAN-IP-6-1-GG
Zoro # G3778448
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 37-3/8"
- Overall Depth 20-1/2"
- Overall Height 29" to 40-3/4"
- Color Light Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-IP-6-1-GG
- Zoro # G3778448
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 37-3/8" |
Overall Depth | 20-1/2" |
Overall Height | 29" to 40-3/4" |
Width | 37-3/8" |
Height | 29" to 40-3/4" |
Caster/Glide Diameter | 2 in |
Minimum Desktop Height | 29 in |
Maximum Desktop Height | 40 3/4 in |
Height Adjustment Continuity | Continuous |
Description
Standing Desk, Product Type Standing Desk, Maximum Desktop Height 40 3/4 in, Minimum Desktop Height 29 in, Overall Width 37 3/8 in, Overall Depth 20 1/2 in, Desktop Material Laminate, Desktop Color Gray, Weight Capacity 44 lb, Frame Material Metal, Number of Shelves 0, Frame Color Silver, Height Adjustment Continuity Continuous, Number of Casters/Glides 4, Caster/Glide Diameter 2 in, Caster/Glide Type Floor Glides, Adjustment Mechanism Manual, Standards ANSI/BIFMA, Assembly Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Accommodate Series Cafe Stool with Fixed Arms, Supports Up to 300 lb, 30" Seat Height, Black (HSCS2.F.E.CU10.CBK)
- EMBASSY Executive Desk, 29.8" D, 66" W, 30.4" H, Dark Chocolate, Melamine (60400-2179)
- AFS Premium Lectern - Cherry (72145)
- MONARCH SPECIALTIES Artificial Plant, 47" Tall, Dracaena Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9542)
- FLASH FURNITURE Red Gaming Desk and Chair Set (BLN-X20RSG1030-RD-GG)
- FLASH FURNITURE Computer Desk, 25-1/2" to 33" D, 55" W, 29-3/4" H, Frosted/White, Metal, Table Top: Glass (NAN-WK-017-GG)
- FLASH FURNITURE L Shaped Desk, 50" D, 87" W, 29-3/4" H, Teakwood, Laminate (NAN-WK-109-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30D1904L-BL-GG)
- FLASH FURNITURE L Shaped Desk, 60" D, 89-1/2" W, 39-3/4" H, Beech, Laminate (NAN-WK-110-GG)
- FLASH FURNITURE GY Granite Student DeskOpen Front Metal Book Box (FD-DESK-GY-GY-GG)
- BESTAR Innova 60W Desk Shell, Bark Grey (92400-000047)
- Flash Furniture Desks