Shop All Desks
This Product is Discontinued
Flash Furniture
Computer Desk, 19" D, 42" W, 29-1/2" H, Espresso, Particleboard, Table Top: Laminate (Discontinued)
Mfr # NAN-NJ-HD3518-B-GG
Zoro # G5032260
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Computer Desk
- Overall Width 42"
- Overall Depth 19"
- Overall Height 29-1/2"
- Color Espresso
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-NJ-HD3518-B-GG
- Zoro # G5032260
- UPC # 889142215523
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 42" |
Overall Depth | 19" |
Overall Height | 29-1/2" |
Height | 29-1/2" |
Width | 42" |
Details
Type | Computer Desk |
Item | Espresso Finish Desk,Shelves and Drawer |
Color | Espresso |
Material | Particleboard, Table Top: Laminate |
Number of Drawers | 1 |
Frame Material | Laminate |
Top Material | Wood Grain |
Number of Pedestals | 1 |
Description
Espresso Finish Desk,Shelves and Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.