Shop All Desks
Flash Furniture
Computer Desk, 17.688" D, 23.5" W, 29.813" H, Black, Metal, Table Top: Glass
Mfr # NAN-CP-60-GG
Zoro # G3778472
product price: $91.45
/ea
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 23.5"
- Overall Height 29.813"
- Overall Depth 17.688"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-CP-60-GG
- Zoro # G3778472
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 23.5" |
Overall Height | 29.813" |
Overall Depth | 17.688" |
Height | 29.813" |
Width | 23.5" |
Tray Width | 17 1/4 in |
Tray Depth | 11 in |
Description
Office Desk, Caster/Glide Diameter Not Applicable, Caster/Glide Type Leveling Glides, Desktop Color Black, Desktop Material Glass, Frame Color Black, Frame Material Metal, Includes Client Surface Yes, Includes Keyboard Tray Yes, Includes Modesty Panel No, Number of Cable Holes Not Applicable, Number of Casters/Glides Not Applicable, Number of Drawers 0, Number of Pedestals 0, Number of Shelves Not Applicable, Overall Depth 17 3/4 in, Overall Height 29 7/8 in, Overall Width 23 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Fabric Seat, Hercules Series (FD-C01-S-11-GG)
- NATIONAL PUBLIC SEATING Melody Music Stand, Black (82MS)
- HOTEL SUITE 3-Piece Oversized Duvet Cover Set, Grey, Full/Queen (530055)
- R & R TEXTILE Flour Sack Towel, Cotton, PK12 (22862)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30D1904L-GY-GG)
- FLASH FURNITURE Electric Adjustable Standing Desk, 48"Wx24"D, Mahogany (NAN-TG-2046-R-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 27-7/8" W, 33-1/8" H, White, Laminate (NAN-CLIFTON-WH-GG)
- FLASH FURNITURE Computer Desk, 19-1/2" D, 41-1/4" W, 29-1/2" H, Rustic, Laminate (NAN-NJ-HD10168-GG)
- FLASH FURNITURE Computer Desk, 31-1/2" D, 63" W, 28-7/8" H, Mahogany, Laminate (NAN-JN-2108-GG)
- FLASH FURNITURE L Shaped Desk, 60" D, 89-1/2" W, 39-3/4" H, Beech, Laminate (NAN-WK-110-GG)
- BESTAR Connexion U-Shaped Workstation, Antigua/Black (93863-000052)
- Flash Furniture Desks