Shop All Desks
Flash Furniture
Computer Desk, 13" D X 25" W X 27-1/2" to 37-1/2" H, Black, Laminate
Mfr # NAN-JN-2792-GG
Zoro # G3631098
original price:
$74.39
28% off
new price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 25"
- Overall Depth 13"
- Overall Height 27-1/2" to 37-1/2"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-JN-2792-GG
- Zoro # G3631098
- UPC # 847254006415
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 25" |
Overall Depth | 13" |
Overall Height | 27-1/2" to 37-1/2" |
Width | 25" |
Height | 27-1/2" to 37-1/2" |
Details
Type | Computer Desk |
Item | Laptop Desk,Black |
Color | Black |
Material | Laminate |
Frame Material | Metal |
Description
Laptop Desk,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Navy Blue Fabric Banquet Chair (4-FD-C01-ALLGOLD-2056-GG)
- ZORO SELECT Folding Chair Cart, 300 lb. Load Capacity (3W076)
- BOSS Vinyl Ribbed Drafting Stool (B16533C-BK)
- FLASH FURNITURE Folding Training Table, 60" D X 18" W X 30" H, Mahogany, Laminate (YT-1860-HIGH-WAL-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30D1904L-GY-GG)
- FLASH FURNITURE Writing Desk, 23-1/2" D X 47-1/4" W X 29-1/4" H, Black, Metal, Table Top: Laminate (NAN-JN-21721-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D X 47-1/4" W X 29-1/2" H, Black, Iron, Table Top: Glass (NAN-WK-021A-GG)
- FLASH FURNITURE Adjustable Height Steel Mobile Computer Desk, 17 1/2 in D X 22 1/2 in W X Black (NAN-JG-06B-BK-GG)
- FLASH FURNITURE Black Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X30D1904L-BL-GG)
- FLASH FURNITURE Glass Desk, 22-1/2" D X 46" W X 30" H, Black, Metal, Table Top: Glass (NAN-WK-036-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Grey (I 7428)
- Flash Furniture Desks