Shop All Desks
Flash Furniture
Computer Desk, 12.5" D, 19" W, 22-3/4" H, Silk Black Top/Chrome Frame, Metal, Table Top: Glass
Mfr # NAN-LT-07-GG
Zoro # G3629497
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Computer Desk
- Overall Width 19"
- Overall Depth 12.5"
- Overall Height 22-3/4"
- Color Silk Black Top/Chrome Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-LT-07-GG
- Zoro # G3629497
- UPC # 847254054102
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 19" |
Overall Depth | 12.5" |
Overall Height | 22-3/4" |
Height | 22-3/4" |
Width | 19" |
Details
Type | Computer Desk |
Item | Glass Top Laptop Desk,Black |
Color | Silk Black Top/Chrome Frame |
Material | Metal, Table Top: Glass |
Top Material | Glass |
Frame Material | Metal |
Color Base | Powder Coated, Black |
For Use With | Laptop, Computer |
Color Top | Black |
Frame Color | Chrome |
Shape | Rectangle |
Description
Glass Top Laptop Desk,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1888 MILLS Sheet Top Satin Stripe Queen, 12PK (NMJS96120-BYSS)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, Alabaster, Vinyl (493P01)
- FLASH FURNITURE Stack Chair, Chrome Frame, Blk, 800 lb. (RUT-188-BK-CHR-GG)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24" to 28"Gray (6524HB)
- FLASH FURNITURE Red Gaming Desk-Cup Holder/Reclining Chair Set (BLN-X20RSG1030-BL-GG)
- FLASH FURNITURE Wood Grain Sit to Stand Desk (NAN-IP-6-1-DKW-GG)
- FLASH FURNITURE Computer Desk, 19-1/2" D, 41-1/4" W, 29-1/2" H, Rustic, Laminate (NAN-NJ-HD10168-GG)
- FLASH FURNITURE Glass Desk, 22-1/2" D, 46" W, 30" H, Black, Metal, Table Top: Glass (NAN-WK-036-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 47" W, 30-1/2" H, Light Ash, Metal, Table Top: Laminate (NAN-JN-2634-GG)
- FLASH FURNITURE Writing Desk, 23-1/2" D, 47-1/4" W, 29-1/4" H, Black, Metal, Table Top: Laminate (NAN-JN-21721-GG)
- ALERA Desk Shell, 41.38 in D, 71" W, 29.63" H, Modern Walnut, Textured Woodgrain Laminate (VA227236WA)
- Flash Furniture Desks