Shop All Desks
Flash Furniture
Commercial Grade Industrial Style Office Desk, 55" Length, Mahogany
Mfr # GC-GF156-14-MHG-GG
Zoro # G5301957
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Office Desk
- Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # GC-GF156-14-MHG-GG
- Zoro # G5301957
- UPC # 889142945796
- Country of Origin China
- Category Desks
Details
Type | Office Desk |
Color | Mahogany |
Description
Whether you need a computer desk to furnish your new office suite or are working from home this commercial office desk offers a clean modern look that is built to last you for years. Dependable computer furniture is necessary as you navigate your business and team members towards success. The strong metal frame has adjustable floor glides to accommodate uneven flooring for a level work surface. No complicated setup means you'll have full use of your office desk in about 10 minutes without breaking a sweat. Setup an office space in your loft, living room or bedroom while maintaining an open concept. The open framed office table was built for commercial settings but is well-suited for home usage. With its minimalistic style you can convert this office table as your game table or dining table.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Magazine Holder, 1 Compartment, Clear (55501GR)
- FLASH FURNITURE Red Outdoor Stack Chair w Flex Material, 4PK (4-JJ-303C-RD-GG)
- SIGNMISSION No Dog Pee Circle Rigid Plastic Sign (P-8-CIR-No dog pee)
- MANHATTAN COMFORT Hollywood Lounge Accent Chair in Black and Polished Chrome (AC050-BK)
- FLASH FURNITURE White Sit to Stand Mobile Laptop Compute (NAN-JN-2792-WH-GG)
- FLASH FURNITURE Computer Desk, 23-5/8" D, 47-1/4" W, 31-1/2" H, White, Laminate (NAN-2140-WH-GG)
- FLASH FURNITURE Computer Desk, 23-1/2" D, 47-1/4" W, 30" H, Crosscut Oak, Particleboard, Table Top: Laminate (NAN-JN-21736T-GG)
- FLASH FURNITURE 47"L Commercial Industrial Office Desk in Maple (GC-GF156-12-MAP-WH-GG)
- FLASH FURNITURE Black Adjustable Office Table (NAN-JN-21908-GG)
- FLASH FURNITURE L Shaped Desk, 50" D, 87" W, 29-3/4" H, Teakwood, Laminate (NAN-WK-109-GG)
- SAFCO Skinny Pedestal, Tall (ABSPTLMA)
- Flash Furniture Desks