Shop All Patio Dining Chairs & Stools
Flash Furniture
Commercial Bronze Restaurant Stack Chair
Mfr # TLH-015C-BZ-GG
Zoro # G708389404
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Material Aluminum
- Width 19.5 In
- Height 30 In
- Length 25 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-015C-BZ-GG
- Zoro # G708389404
- UPC # 196861102295
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 19.5 In |
Height | 30 In |
Length | 25 In |
Details
Color | Bronze |
Material | Aluminum |
Weight Capacity | 352 lb |
Description
If you need a great looking, armless chair that will hold up in high traffic establishments then this Indoor-Outdoor Metal Restaurant Stack Chair is a great find. This popular piece will look great inside your eatery, on the sidewalk outside your bistro or on your patio by the pool. Constructed of lightweight Metal, this chair is perfect for stacking for storage. Support braces under the seat add increased strength and stability. In fact, this sturdy chair will hold up to 352 pounds. Plastic floor glides protect your floor by sliding smoothly when you need to move the chair. Designed for both commercial and residential use, this stylish Metal chair is a great seating choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-30X40)
- JT EATON 9 lb Bait Block Rodenticide, Green Blocks, Peanut Butter Flavorizer, 144 Blocks Per Pail (709-PN)
- MTD Collection System- (19A30043100)
- PROPLUS 3/4 Garden Hose Washers, 10PK (153049)
- FLASH FURNITURE Set of 2 Natural All-Weather Woven Patio Chairs, 2PK (SDA-AD892006-NAT-2-GG)
- FLASH FURNITURE 5 Pack Black Outdoor Stack Chair w/ Flex Material (5-JJ-303C-GG)
- FLASH FURNITURE 30" High Yellow Metal Barstool with Slat Back (CH-61200-30-YL-GG)
- FLASH FURNITURE Black All-Weather Steel Dining Chair, 4PK (4-XU-CH-10318-ARM-BK-GG)
- FLASH FURNITURE 4Pack 30" High Black Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-BK-GG)
- FLASH FURNITURE 5 Pack Coral Steel Patio Arm Chair with Round Back (5-CO-3-RED-GG)
- BOOK PUBLISHING CO Steel Plus Woven Fabric Nantucket Patio Dining Swivel Rocker Chair (GR3241980)
- Flash Furniture Patio Furniture