Shop All Patio Dining Chairs & Stools
Flash Furniture
Commercial Black Restaurant Stack Stool
Mfr # TLH-015H-BK-GG
Zoro # G808639041
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Width 22.75 in
- Height 40.25 in
- Weight 5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-015H-BK-GG
- Zoro # G808639041
- UPC # 196861093517
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 22.75 in |
Height | 40.25 in |
Length | 24.5 in |
Details
Color | Black |
Material | Aluminum |
Weight | 5 lbs |
Weight Capacity | 350 lbs |
Description
Up your seating game with this space saving indoor/outdoor armless restaurant stacking stool. This popular piece will look great inside your eatery or kitchen while the aluminum slatted back and seat dry quickly for use on the sidewalk outside your bistro or on your patio or deck. Crafted with a sturdy powder coated steel frame that holds up to 350 lbs. static weight and plastic floor glides to protect your indoor flooring surfaces, this dining stool will be sure to please no matter where you use it. Designed to hold up to the rigors of the hospitality industry, as well as your busy home, this all-weather dining stool does not require assembly and wipes clean with a damp cloth making it a great all-around seating choice. Mix and match with our matching chairs or armless chairs for a cohesive look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (PL1058C5)
- A & I PRODUCTS BLADE-MOWER, 18-1/2", 5PT 18.5" x3" x0.33" (A-B1EP1050)
- GOFIT Unisex Adjustable Weighted Vest (10lb) (GF-WV10)
- BIRD -B-GONE WOODPECKER DETER KIT (MMWPKR-KIT)
- FLASH FURNITURE 5 Pack Gold Steel Patio Arm Chair with Square Back (5-CO-2-GD-GG)
- FLASH FURNITURE Gael Commercial Grade Green Metal Indoor-Outdoor Chair (CH-61200-18-GN-GG)
- FLASH FURNITURE 30" High Green Metal Indoor-Outdoor Barstool (CH-31320-30GB-GN-GG)
- FLASH FURNITURE Silver All-Weather Steel Dining Chair, 2PK (2-XU-CH-10318-ARM-SIL-GG)
- FLASH FURNITURE 5PK Sky Blue Steel Patio Arm Chair w/ Square Back (5-CO-2-SKY-GG)
- FLASH FURNITURE 30" High Red Metal Indoor-Outdoor Barstool (CH-31320-30GB-RED-GG)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Round Back (5-CO-3-SIL-GG)
- Flash Furniture Patio Dining Chairs & Stools