Shop All Patio Dining Chairs & Stools
Flash Furniture
Commercial Black Restaurant Stack Chair with Arms
Mfr # TLH-018C-BK-GG
Zoro # G108389363
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
- Width 21.25 In
- Height 31 In
- Weight Capacity 352 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # TLH-018C-BK-GG
- Zoro # G108389363
- UPC # 196861093494
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 21.25 In |
Height | 31 In |
Length | 21.75 In |
Details
Color | Black |
Material | Aluminum |
Weight Capacity | 352 lb |
Description
If you need a great looking chair that will hold up in high traffic establishments then this indoor-outdoor metal restaurant stack chair with arms is a great find. This popular piece will look great inside your eatery, on the sidewalk outside your bistro or on your patio by the pool. Constructed of lightweight metal, this chair is perfect for stacking for storage. Support braces under the seat add increased strength and stability, in fact, this sturdy chair will hold up to 350 pounds. Plastic floor glides protect your floor by sliding smoothly when you need to move the chair. Designed for both commercial and residential use, this stylish metal chair is a great seating choice.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Sprayer Pump 1.2 Gpm (5151086)
- KNESS Kness Ketch-All Multiple Catch Mousetrap Kness Ketch-All Drowning Attachment (101-0-002, 101-0-016)
- ACHLA DESIGNS Achla CGB-14CB 14 in. Cobalt Blue Crackle Glass Bowl (CGB-14CB)
- BANJO Hose to Cam Lever Adapter, Double Female (GHFT075D)
- FLASH FURNITURE 5 Pack White Steel Patio Arm Chair with Round Back (5-CO-3-WH-GG)
- FLASH FURNITURE Silver All-Weather Steel Dining Chair, 4PK (4-XU-CH-10318-ARM-SIL-GG)
- FLASH FURNITURE Copper Metal Indoor-Outdoor Barstool with Back, 30" High (4-ET-3534-30-POC-GG)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Black Metal Indoor-Outdoor Chair (2-CH-61200-18-BK-GG)
- FLASH FURNITURE Gael Commercial Grade Black-Antique Gold Metal Indoor-Outdoor Chair (CH-61200-18-BQ-GG)
- FLASH FURNITURE 4PK 30" High Silver Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-SIL-GG)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Armchair with Cushions (AWWC025CC)
- Flash Furniture Patio Furniture