Shop All Stacking Chairs
Flash Furniture
Commercial Black Restaurant Stack Chair
Mfr # TLH-015C-BK-GG
Zoro # G308201847
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 19.5
- Overall Height 30
- Overall Length 25
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # TLH-015C-BK-GG
- Zoro # G308201847
- UPC # 196861093470
- Country of Origin China
- Category Stacking Chairs
Dimensions
Overall Width | 19.5 |
Overall Height | 30 |
Overall Length | 25 |
Details
Material | Aluminum |
Color | Black |
Description
If you need a great looking, armless chair that will hold up in high traffic establishments then this IndoorOutdoor Metal Restaurant Stack Chair is a great find This popular piece will look great inside your eatery, on the sidewalk outside your bistro or on your patio by the pool Constructed of lightweight Metal, this chair is perfect for stacking for storage Support braces under the seat add increased strength and stability In fact, this sturdy chair will hold up to 352 pounds Plastic floor glides protect your floor by sliding smoothly when you need to move the chair Designed for both commercial and residential use, this stylish Metal chair is a great seating choice
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Banquet Chair, 22" L 32-1/2" H, Vinyl Seat, Hercules Series (NG-108-SV-BK-VYL-GG)
- WAYBORN FURNITURE & ACCESS Mission Style Flower Stand - Brown (9005)
- RICHARDSON SEATING CORP Richardson Seating Corp 1952GRN 1952- 30 in. Floridian Swivel Bar Stool; Green - Chrome (1952GRN)
- HON Ignition 2.0 4-Way Stretch Mid-Back Mesh Task Chair, Up to 300 lb, 17in to 21in Seat Height, Black (HIWMMKDY2AHIMCU10BLSBT)
- FLASH FURNITURE Black Plastic Stack Chair with Steel Sled Base (RUT-NC499A-BK-GG)
- FLASH FURNITURE Navy Plastic Stack Chair (RUT-188-NY-GG)
- FLASH FURNITURE Burgundy Plastic Stack Chair (5-RUT-EO1-BY-GG)
- FLASH FURNITURE 880 lb. Capacity Blue Full Back Stack Chair (RUT-238A-BL-GG)
- FLASH FURNITURE Lila Commercial Metal Indoor-Outdoor Restaurant Stack Chairs with Faux Teak Back, Black, 4PK (4-TLH-017W-BK-GG)
- FLASH FURNITURE Stack Chair, White Plastic, Sled Base (RUT-2-WH-GG)
- FLASH FURNITURE Lowell Contemporary Design Orange Plastic Stack Chair, PK4 (4-LF-7-07C-ORNG-GG)
- Flash Furniture Stacking Chairs