Shop All Folding Chairs
Flash Furniture
Commercial Aluminum Restaurant Stack Chair w/ Arms
Mfr # 4-TLH-017B-GG
Zoro # G2797394
product price: $216.99
/pk 4, $54.25/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Aluminum
- Seat Material Aluminum, Metal, Plastic
- Weight Capacity 352
- Overall Width 21.75
- Overall Height 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-TLH-017B-GG
- Zoro # G2797394
- UPC # 889142017899
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Width | 21.75 |
Overall Height | 29 |
Overall Length | 22 |
Details
Item | Aluminum Slat Back Chair,PK4 |
Seat Color | Aluminum |
Seat Material | Aluminum, Metal, Plastic |
Weight Capacity | 352 |
Color | Aluminum |
Style | Slat Back Chair |
Description
Aluminum Slat Back Chair,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON CHAIR, MESH, BACK, TASK, BK (BSXVL531SB11)
- TRADEMARK FINE ART Barbara Mock ' Snowman Family' Canvas Art, 24x32 (ALI39111-C2432GG)
- FLASH FURNITURE Rectangle Walnut Table, Rectangle w/T-Base, 30"x48", 30" W, 48" L, 31.125" H, Laminate Top (XU-WALTB-3048-T0522-GG)
- NORTHLIGHT SEASONAL Northlight Seasonal 31756353 Vegas Gold -Finish Shatterproof Christmas Ball Ornaments (31756353)
- FLASH FURNITURE Fabric Church Chair, Black (XU-CH-60096-BK-SV-BAS-GG)
- FLASH FURNITURE Fabric Church Chair, Gray (XU-CH-60096-BEIJING-GY-GG)
- FLASH FURNITURE Tantalizing Teal Folding Chair (HF3-TEAL-GG)
- FLASH FURNITURE Reversible Top, Black/Mahogany, 30x42" (2-XU-MBT-3042-GG)
- FLASH FURNITURE Chair, Metal Folding, Red, Double Braced (BD-F002-RED-GG)
- FLASH FURNITURE Metal Folding Chair, Black (HF3-MC-309AS-BK-GG)
- FLASH FURNITURE Silver Slat Back Metal Restaurant Chair, Black Vinyl Seat, PK2 (2-XU-DG-60401-BLKV-GG)
- Flash Furniture Folding Chairs