Shop All Desk Chairs
Flash Furniture
Cognac Mid-Back Armless LeatherSoft Office Chair
Mfr # GO-21111-BR-GG
Zoro # G405369709
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane
- Overall Height 40.25
- Weight Capacity 250
- Frame Finish Chrome Metal
- Overall Width 19.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-21111-BR-GG
- Zoro # G405369709
- UPC # 840196356891
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Height | 40.25 |
Overall Width | 19.25 |
Overall Length | 24.5 |
Details
Color | Brown |
Material | Foam, Leather/Faux Leather, Metal, Plastic, Plywood, Polyurethane |
Weight Capacity | 250 |
Frame Finish | Chrome Metal |
Style | Mid Back Chair |
Description
Fabulous form meets practical purpose in the elevated style of this mid-back office task chair. Plush foam padding in the back and seat is enveloped in luxurious LeatherSoft upholstery for an upmarket look in a commercial workplace or home office. LeatherSoft is leather and polyurethane for added softness and durability. The space-saving, armless design allows this elegant chair to tuck beneath your desk or other workstation and lets you enter or exit from multiple angles.
Premium materials and durable construction make this beautifully appointed swivel chair a must have for daily use. A solid wood seat and 5-star chrome base give a worry-free seating experience and hold up to 250 lbs. static weight capacity while the 360° swivel feature, along with dual wheel casters, provides excellent mobility to reach multiple work surfaces. Pneumatic seat height adjustment puts you at the perfect level to keep your feet flat on the floor for correct posture.
Super easy assembly will have your new chair ready to go in under 10 minutes and a solvent-based cleaner will keep it looking brand new with no water needed. This swivel task chair is available in multiple colors to match any decor.
Premium materials and durable construction make this beautifully appointed swivel chair a must have for daily use. A solid wood seat and 5-star chrome base give a worry-free seating experience and hold up to 250 lbs. static weight capacity while the 360° swivel feature, along with dual wheel casters, provides excellent mobility to reach multiple work surfaces. Pneumatic seat height adjustment puts you at the perfect level to keep your feet flat on the floor for correct posture.
Super easy assembly will have your new chair ready to go in under 10 minutes and a solvent-based cleaner will keep it looking brand new with no water needed. This swivel task chair is available in multiple colors to match any decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING 3-piece Set Artificial Succulent Plant Arrangements in Faux Stone Pots, Greenery Home Decoration (679512AOJ)
- HARTFORD Hartford Bookcase in Two Tone Distressed Black (IMHF4078)
- LA CROSSE TECHNOLOGY Indoor/Outdoor Atomic Wall Clock, 18" (WT-3181PL-INT)
- NATIONAL PUBLIC SEATING Rectangle Training Table, 24" X 60" X 29-1/2", Lightweight HDPE Blow Molded Plastic Top (BPFT-2460)
- FLASH FURNITURE Chair Seat, Rustic Walnut, Metal (CH-31230M1D-GG)
- FLASH FURNITURE Office Chair, Mesh, Black (H-LC-1388F-1K-BK-GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-1/2" Height, Adjustable Arms, Black (BL-ZP-809-BK-GG)
- FLASH FURNITURE Black Leather Rose Gold Frame Mid-Back Chair (GO-2286M-BK-RSGLD-GG)
- FLASH FURNITURE Office Chair, Mesh, Purple (HL-0016-1-BK-PUR-GG)
- FLASH FURNITURE Desk Chair, Mesh, Blue Mesh/White Frame (BL-X-5M-WH-BLUE-GG)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Black (BR-CLR-VMBCH-CR-CF-CC-8540)
- Flash Furniture Office Chairs