Shop All Sofas & Love Seats
Flash Furniture
Cognac Leather Sofa, Lacey Series, 31" x 32"
Mfr # ZB-LACEY-831-2-SOFA-COG-GG
Zoro # G3627869
product price: $1,093.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,093.99
Free 30-Day Returns
Key Features
- Series Lacey
- Frame Material Stainless Steel
- Overall Depth 31"
- Number of Compartments 3
- Overall Height 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-LACEY-831-2-SOFA-COG-GG
- Zoro # G3627869
- UPC # 889142075226
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 31" |
Overall Height | 32" |
Details
Series | Lacey |
Frame Material | Stainless Steel |
Number of Compartments | 3 |
Category Type | Sofa |
Item | Sofa |
Color | Cognac |
Description
Cognac Leather Sofa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 71-3/4h, Putty (HSC1872.L.L)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 96 in. W, Motor (E80.88.30)
- STAR WARS Gemmy Multicolored Airdorable The Child Table Top Decoration (119275)
- SAFCO Floor Mat, Cushioned, Anti-Fatigue, Movable (2110BL)
- FLASH FURNITURE Sofa, 31" x 32", Upholstery Color: Gray (ZB-LACEY-831-2-SOFA-GY-GG)
- FLASH FURNITURE Loveseat, 30" x 31-1/4", Upholstery Color: Black (222-2-BK-GG)
- FLASH FURNITURE Cognac Leather Sofa, 29" x 29" (111-3-CG-GG)
- FLASH FURNITURE Loveseat, 29" x 29", Upholstery Color: Black (111-2-BK-GG)
- FLASH FURNITURE Dk Gray Rattan Loveseat w/ All-Weather Cushions (DAD-SF2-2-DKGY-GG)
- FLASH FURNITURE Bridgetown Luxury Modular 4 Piece Sectional Sofa, Cream (IS-IT2231-4PCSEC-CRM-GG)
- FLASH FURNITURE Bridgetown Luxury Modular 4 Piece Sectional Sofa, Dark Gray (IS-IT2231-4PCSEC-DKGRY-GG)
- Flash Furniture Sofas & Love Seats