Shop All Sofas & Love Seats
This Product is Discontinued
Flash Furniture
Cognac Leather Sofa, 29" x 32-1/4" (Discontinued)
Mfr # BT-827-3-CG-GG
Zoro # G3615993
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Series Diplomat
- Frame Material Hardwood
- Overall Depth 29"
- Number of Compartments 3
- Overall Height 32-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # BT-827-3-CG-GG
- Zoro # G3615993
- UPC # 889142078142
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 29" |
Overall Height | 32-1/4" |
Details
Series | Diplomat |
Frame Material | Hardwood |
Number of Compartments | 3 |
Item | Sofa |
Category Type | Sofa |
Color | Cognac |
Description
Cognac Leather Sofa
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.