Shop All Sofas & Love Seats
Flash Furniture
Cognac Leather Sofa, 28-1/2" x 27-1/2"
Mfr # ZB-REGAL-810-3-SOFA-COG-GG
Zoro # G3627902
product price: $1,098.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,098.99
Free 30-Day Returns
Key Features
- Series Regal
- Frame Material Stainless Steel
- Overall Depth 28-1/2"
- Number of Compartments 3
- Overall Height 27-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-REGAL-810-3-SOFA-COG-GG
- Zoro # G3627902
- UPC # 889142075585
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 28-1/2" |
Overall Height | 27-1/2" |
Details
Series | Regal |
Frame Material | Stainless Steel |
Number of Compartments | 3 |
Item | Sofa |
Category Type | Sofa |
Color | Cognac |
Description
Cognac Leather Sofa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Contemporary Mesh Counter Stool, Black (B16909-CS)
- 123 CREATIONS 123 Creations C630.7.5 inch Powder Room - Hand Painted Tassel (C630.7.5)
- FLASH FURNITURE 4PK Commercial Grade Black Plastic Folding Chairs (4-LE-L-3-W-BK-GG)
- LUXOR Steel, Plastic Open Charging Cart 16 Tablets Per Cart, 27"L x 14-3/4"W x 30"H (LOTM16)
- FLASH FURNITURE Sofa, 28-1/2" x 27-1/2", Upholstery Color: Black (ZB-REGAL-810-3-SOFA-BK-GG)
- FLASH FURNITURE Bridgetown Luxury Modular Sectional Sofa, Ottoman Seat, Gray (IS-IT2231-OT-GRY-GG)
- FLASH FURNITURE Bridgetown Luxury Modular 4 Piece Sectional Sofa, Dark Gray (IS-IT2231-4PCSEC-DKGRY-GG)
- FLASH FURNITURE Bridgetown Luxury Modular 6 Piece Sectional Sofa, Cream (IS-IT2231-6PCSEC-CRM-GG)
- FLASH FURNITURE Bridgetown Luxury Modular 5 Piece Sectional Sofa, Gray (IS-IT2231-5PCSEC-GRY-GG)
- FLASH FURNITURE Dk Gray Rattan Loveseat w/ All-Weather Cushions (DAD-SF2-2-DKGY-GG)
- DREAMSEAT Silver Sofa with New York Giants Helmet Logo (XZ7759001SOCDBK-PSNFL21012)
- Flash Furniture Sofas & Love Seats