Shop All Coffee Tables
Flash Furniture
Coffee Table, Glass with Black Legs
Mfr # NAN-JH-1735-GG
Zoro # G5032997
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 47.25"
- Length 23.5"
- Height 18"
- Tabletop Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-JH-1735-GG
- Zoro # G5032997
- UPC # 889142218999
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 47.25" |
Length | 23.5" |
Height | 18" |
Depth | 47-1/4" |
Details
Item | Coffee Table |
Shape | Rectangle |
Tabletop Material | Glass |
Tabletop Color | Clear |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Type | Rosedale Glass Coffee Table |
Color | Clear/Black |
Material | Glass (Table Top) |
Surface Material | Wood |
Description
Coffee Table,Glass with Black Legs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jeff Tift 'Uninvited Guest' Canvas Art, 35x47 (ALI30144-C3547GG)
- LORELL End Table, Round, Steel Base, 19"x19-3/4", Walnut (LLR16261)
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood King Size Headboard (181-11099-Zoro)
- OFFICE STAR Gray Guest Chair, 23" W 27" L 45" H, Fixed Arms, Fabric Seat, Work Smart Series (EX2655-226)
- FLASH FURNITURE Round Walnut Coffee Table with Matte Black Frame (NAN-JH-1787CT-WAL-BK-GG)
- FLASH FURNITURE Seneca Light Gray Faux Rattan Coffee Table (DAD-SF2-T-GG)
- FLASH FURNITURE Driftwood 2 Shelf Modern Wood & Metal Coffee Table (NAN-JH-17163-GG)
- FLASH FURNITURE Gray Wash Coffee Table with Black Metal Accents (ZG-037-GY-GG)
- FLASH FURNITURE Astoria Collection Round Coffee Table - Modern Clear Glass Coffee Table with Brushed Gold Frame (NAN-JN-21750CT-GG)
- FLASH FURNITURE Green Metal Table, 31.5SQ (ET-CT002-1-GN-GG)
- HENN & HART Dixon Blackened Bronze Coffee Table (CT0058)
- Flash Furniture Coffee Tables