Shop All Coffee Tables
This Product is Discontinued
Flash Furniture
Coffee Table, Glass with Black Legs (Discontinued)
Mfr # HG-160333-GG
Zoro # G6329123
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 43.25"
- Length 19.5"
- Height 17.5"
- Tabletop Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # HG-160333-GG
- Zoro # G6329123
- UPC # 889142216872
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 43.25" |
Length | 19.5" |
Height | 17.5" |
Depth | 43-1/4" |
Details
Item | Coffee Table |
Shape | Rectangle |
Tabletop Material | Glass |
Tabletop Color | Clear |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Series | Newport Collection |
Type | Coffee Table |
Color | Clear/Black |
Material | Glass (Table Top) |
Surface Material | Glass |
Description
Coffee Table,Glass with Black Legs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.