Shop All Coffee Tables
Flash Furniture
Coffee Table, Black Glass, Chelsea
Mfr # NAN-JN-21751CT-GG
Zoro # G5030632
product price: $98.19
/ea
Free Shipping & Returns
$98.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 29.5"
- Length 29.5"
- Height 17.5"
- Tabletop Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # NAN-JN-21751CT-GG
- Zoro # G5030632
- UPC # 889142215219
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 29.5" |
Length | 29.5" |
Height | 17.5" |
Depth | 29-1/2" |
Details
Item | Coffee Table |
Shape | Round |
Tabletop Material | Glass |
Tabletop Color | Clear |
Frame Color | Gold |
Frame Material | Metal |
Finish | Gold Powder Coat |
Assembled/Unassembled | Unassembled |
Material | Glass (Table Top) |
Type | Coffee Table |
Color | Black Top/Matte Gold Frame |
Surface Material | Glass |
Description
Coffee Table,Black Glass,Chelsea
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE Goose Down/Feather White Comforter, Light Warmth, Full/Queen (SE003022)
- BOSS Executive Chair, Fixed, White (B9471-WT)
- FLASH FURNITURE Square End Table, 21" W, 21" L, 19.75" H, Laminate Top, Wood Grain (JB-6-END-NAT-GG)
- TENNSCO Letter Size Starter Unit (128848PC)
- FLASH FURNITURE Jasper Farmhouse Style Solid Wood Coffee Table w/X-Frame Design and Lower Shelf in Walnut (LFS-2007-WAL-GG)
- FLASH FURNITURE Jasper Farmhouse Style Solid Wood Coffee Table w/X-Frame Design and Lower Shelf in Dark Gray (LFS-2007-DKGRY-GG)
- FLASH FURNITURE Hampstead Collection Coffee Table - Modern White Finish Accent Table with Crisscross Brushed Gold Frame (NAN-JH-1787CT-GG)
- FLASH FURNITURE Rustic Oak Coffee Table with Black Metal Accents (ZG-037-OAK-GG)
- FLASH FURNITURE Gray Wash Coffee Table with Black Metal Accents (ZG-037-GY-GG)
- FLASH FURNITURE Wyatt 35.75in Farmhouse Storage Coffee Table, Hinged Lift Top, Hidden Storage, Black/Rustic Oak (ZG-ZP-030-BLK-GG)
- OFFICESOURCE OS Laminate Collection Tables Coffee Table (PL219ES)
- Flash Furniture Coffee Tables