Shop All Folding Chairs
Flash Furniture
Cocoa Rattan Patio Chair w/ Bamboo-Aluminum Frame
Mfr # 3-SDA-AD642003R-1-GG
Zoro # G2793553
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Bark Brown Rattan/Bamboo-Aluminum Frame
- Seat Material Aluminum, Plastic, Rattan
- Weight Capacity 250
- Overall Width 22
- Overall Height 33.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 3-SDA-AD642003R-1-GG
- Zoro # G2793553
- UPC # 889142215721
- Country of Origin China
- Category Folding Chairs
Dimensions
Overall Width | 22 |
Overall Height | 33.25 |
Overall Length | 24.5 |
Details
Item | Rattan Bamboo-Aluminum Chair,PK3 |
Seat Color | Bark Brown Rattan/Bamboo-Aluminum Frame |
Seat Material | Aluminum, Plastic, Rattan |
Weight Capacity | 250 |
Color | Bark Brown Rattan/Bamboo-Aluminum Frame |
Style | Rattan Chair |
Description
Rattan Bamboo-Aluminum Chair,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Cart, Height Adj, w/Keyboard, Cabinet (AVJ42XLKBC)
- NIEN MADE USA HP 46x64 RD CRDLS Blind (4664RDC)
- NORTHLIGHT SEASONAL Northlight Seasonal 31760142 Powerful 60 degree Rotating Indoor Christmas Tree Stand - For Lighted Artificial Trees (31760142)
- SHEPHERD HARDWARE Tip Furniture Leg 1-1/4In Wht (9743)
- FLASH FURNITURE Folding Chair, Plastic, Burgundy (LE-L-4-BUR-GG)
- FLASH FURNITURE Dark Gray Fabric Banquet Chair (FD-LUX-SIL-DKGY-GG)
- FLASH FURNITURE Folding Chair - Blue Plastic - Event Chair (LE-L-3-BLUE-GG)
- FLASH FURNITURE HERCULES Series Double Braced Gray Vinyl Folding Chair (2-HA-F003D-GY-GG)
- FLASH FURNITURE Folding Chair, Metal, Gray (HF3-MC-309AS-GY-GG)
- FLASH FURNITURE Folding Chair, Metal, Beige (HF3-MC-309AS-BGE-GG)
- FLASH FURNITURE Allure Series Transparent Side Chair with Gold Base (2-FH-132-CPC1-GG)
- Flash Furniture Seating