Shop All Extra Tall Bar Stools
Flash Furniture
Clear Coated Indoor Barstool with Back, 30" High
Mfr # 4-XU-DG-TP001B-30-GG
Zoro # G2798103
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 4-XU-DG-TP001B-30-GG
- Zoro # G2798103
- UPC # 889142206781
- Country of Origin China
- Category Extra Tall Bar Stools
Details
Color | Clear Coated |
Item | Clear Coated Indoor Barstool with B,PK4 |
Description
Clear Coated Indoor Barstool with B,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME Lifetime Compact Plastic Folding Table, 18" x 24", Brown (280488)
- MARTEX SOVEREIGN Bath Mat, Towel, 20 x 34 In, White, PK12 (7132351)
- UNIVERSAL Universal Economy Bookends, 9"H, Black, PK2 (UNV54091)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal Desk - 71'' x 36'' (SGLHDPL101ES)
- FLASH FURNITURE Black Ladder Stool-Mah Seat (2-XU-DG697BLAD-BAR-MAHW-GG)
- FLASH FURNITURE Black Ladder Stool-Nat Seat (2-XU-DG697BLAD-BAR-NATW-GG)
- FLASH FURNITURE Metal Barstool with Swivel Bucket Seat (2-XU-F-125-GG)
- FLASH FURNITURE HERCULES Series Ladder Back Mahogany Wood Restaurant Barstool (2-XU-DGW0005BARLAD-MAH-GG)
- FLASH FURNITURE Black Ladder Stool-Black Seat (2-XU-6F8B-LADSWVL-BLKV-GG)
- FLASH FURNITURE Black X Swivel Stool-Blk Seat (2-XU-6F8B-XSWVL-BLKV-GG)
- HOLLAND BAR STOOL CO 36" Swivel X-Tall Bar Stool, Black Wrinkle, Nat Maple Seat (80236BWNatMpl)
- Flash Furniture Extra Tall Bar Stools