Shop All Extra Tall Bar Stools
Flash Furniture
Clear Coated Barstool with Back and Wood Seat, 30" High
Mfr # 4-XU-DG-TP001B-30-WD-GG
Zoro # G2793693
product price: $607.99
/pk 4, $152.00/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-XU-DG-TP001B-30-WD-GG
- Zoro # G2793693
- UPC # 889142867586
- Country of Origin China
- Category Extra Tall Bar Stools
Details
Color | Clear Coated |
Item | Clear Coated Barstool with Back and,PK4 |
Description
Clear Coated Barstool with Back and,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LESRO BlackGuest Chair, 22.5W24.5L32H, VinylSeat, Lenox SteelSeries (LS1101)
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 x 3 Finial Top in Mahogany (3007MH)
- KEYSTONE FABRICS Regal Sun Shade w/Protective Valance (UP70.108.65)
- PROJEX Rubber Leg Tip Off-White Round 1 in. W , 4PK (P0054)
- FLASH FURNITURE Black Ladder Stool-Nat Seat (2-XU-6F8B-LADSWVL-NATW-GG)
- FLASH FURNITURE Black X Swivel Stool-Blk Seat (2-XU-6F8B-XSWVL-BLKV-GG)
- FLASH FURNITURE Clear Ladder Stool-Nat Seat (2-XU-DG697BLAD-CLR-BAR-NATW-GG)
- FLASH FURNITURE Black School Stool-Nat Seat (2-XU-DG6R8BSCH-BAR-NATW-GG)
- FLASH FURNITURE Black Window Stool-Black Seat (2-XU-DG6R7BWIN-BAR-BLKV-GG)
- FLASH FURNITURE Black Ladder Stool-Nat Seat (2-XU-DG697BLAD-BAR-NATW-GG)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-BG)
- Flash Furniture Extra Tall Bar Stools