Shop All Bar Height Stools
Flash Furniture
Clear Coat Metal Bar Stool & Black Poly Seat
Mfr # XU-DG-TP001B-30-PL1B-GG
Zoro # G806015946
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 22.5 in
- Overall Width 17.75 in
- Capacity 500 lb
- Material Metal
- Overall Height 46.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # XU-DG-TP001B-30-PL1B-GG
- Zoro # G806015946
- UPC # 196861050305
- Country of Origin China
- Category Bar Height Stools
Dimensions
Overall Length | 22.5 in |
Overall Width | 17.75 in |
Overall Height | 46.5 in |
Details
Color | Clear Coated/Black |
Capacity | 500 lb |
Material | Metal |
Description
Completely transform your home or office space with this vintage style indoor bar stool with a poly resin seat available in multiple colors. This stylish clear coated stool can rev up any setting and the versatility of this chair easily conforms in different environments. An under-seat cross brace provides additional stability, and the lightweight design allows for easy movement and transportation. The polystyrene seat won't peel, chip, or rot providing long-lasting use. Protective rubber glides keep your flooring surfaces in pristine condition. Assembly of this on-trend stool takes less than 10 minutes and cleanup is quick and easy with a damp cloth. Whether you're using this stool for your kitchen, restaurant, bistro, or basement bar it will liven up your decor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Distressed Medallion Area Rug - 8' x 10' - Gray Multi Polyester (RC-EG-202101-02-810-GR-GG)
- ATLAS COMMERCIAL PRODUCTS Trapezoidal Back Stacking Banquet Chair, 2.5" Thick Seat, Black Frame (BC9BKVYL)
- AETNA GLASS 36 x 60 in. Single Strength Window Glass - 7 Piece, 7PK (236003)
- LORELL Lorell® 12" Round Radio Controlled Wall Clock, Plastic Case, Black (60997)
- FLASH FURNITURE Clear Coat Metal Bar Stool & Gray Poly Seat (XU-DG-TP001B-30-PL1G-GG)
- FLASH FURNITURE Restaurant Stool, Cutout Back, Blk Seat (XU-DG-60118-MAH-BAR-BLKV-GG)
- FLASH FURNITURE Gray Vinyl Adjustable Barstool with Black Base (CH-92023-1-GYBK-GG)
- FLASH FURNITURE 30" High Backless Distressed Copper Metal Barstool (ET-BT3503-30-COP-GG)
- FLASH FURNITURE NaturalWhite PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-CS-NATWH-LTNAT-GG)
- FLASH FURNITURE Slat Stool, Blk/Natural, Blk Vinyl Seat (XU-DG-6H3B-SLAT-BAR-BLKV-GG)
- ZORO SELECT Work Bench Stool, 29" H., Steel (453D91)
- Flash Furniture Bar Height Stools