Shop All Counter Height Stools
Flash Furniture
Clear Backless Metal Stool, 24"
Mfr # XU-DG-TP0004-24-GG
Zoro # G3627659
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear Coated
- Caster Type Plastic Glides
- Seat Height Range 24-1/4"
- Weight Capacity 500 lb.
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-TP0004-24-GG
- Zoro # G3627659
- UPC # 889142087311
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 24-1/4" |
Details
Color | Clear Coated |
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Material | Plastic |
Frame Material | Metal |
Backrest | Backless |
Finish | Powder-Coated |
Seat Material | Metal |
Item | Clear Backless Metal Stool,24" |
Description
Clear Backless Metal Stool,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Adelaide Light Beige Upholstered Full Size Platform Bed (136-7472)
- DESIGNS OF DISTINCTION Nouveau Square Bun Foot - White Oak (01700457WK1)
- LORELL Pedestal, Mobile, B/B/F, 16"x22"x28-1/4", Weathered Charcoal (LLR69560)
- BASICWISE 23 X 12 X 8 (QI003253G)
- FLASH FURNITURE 2PK 30" Black LeatherSoft Armless Barstool (AY-1026H-30-BK-GG)
- FLASH FURNITURE Nichola Classic Open Back Swivel Counter Pub Stool w/Wood Frame & LeatherSoft Seat, Espresso/Black (ES-NT2-24-ESP-GG)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool (ET-3534-24-DB-GG)
- FLASH FURNITURE 24" High Black-Gold Metal Counter Height Stool (CH-61200-24-BQ-GG)
- FLASH FURNITURE Cappuccino Wood Stool, 24" (TA-61024-CA-CTR-GG)
- FLASH FURNITURE 24" Black Metal Counter Stool-Black Poly Seat, 4PK (4-ET-31320-24-BK-R-PL2B-GG)
- MANHATTAN COMFORT Klismos Counter Stool in Black and Dark Walnut (Set of 2) (2-CS007-BK)
- Flash Furniture Counter Height Stools