Shop All Bar Height Stools
Flash Furniture
Circle Stool, Blk/Natural, Blk Vinyl Seat
Mfr # XU-DG-6F6B-CIR-BAR-BLKV-GG
Zoro # G3641841
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Plastic Glides
- Seat Height Range 32"
- Weight Capacity 500 lb.
- Frame Material Metal
- Seat Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-6F6B-CIR-BAR-BLKV-GG
- Zoro # G3641841
- UPC # 812581017243
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 32" |
Details
Caster Type | Plastic Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Seat Material | Vinyl |
Item | Circle Stool,Blk/Natural,Blk Vinyl Seat |
Material | Steel, Foam |
Color | Natural Wood Back/Black Vinyl Seat/Black Metal Frame |
Finish | Powder-Coated |
Description
Circle Stool,Blk/Natural,Blk Vinyl Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30.25", Wood Top, Wood Grain (YT-WTFT18X96-TBL-GG)
- FLASH FURNITURE Restaurant Chair, 19"L33-/2"H, HerculesSeries (XU-DG-60401-BLKV-GG)
- FLOORTEX XXL Polycarb. Square General Office Mat for Carpets, 60 x 60, Clear (1115015023ER)
- TRADEMARK FINE ART Sher Sester 'Red Geranium' Canvas Art, 35x47 (ALI20852-C3547GG)
- FLASH FURNITURE Swivel Barstool, Mtl, Crown Back, Blk Seat (YB-Y-J909-KD-GG)
- FLASH FURNITURE White Vinyl Barstool (2-DS-8101B-WH-GG)
- FLASH FURNITURE Metal Counter Stool, Clear, 30" (XU-DG-TP001B-30-WD-GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Gray, 2PK (2-SDA-AD632032R-GY-GG)
- FLASH FURNITURE BlackWhite PE Rattan Stacking Paris Stools, 2PK (2-SDA-AD642001-CS-NVYWH-NAT-GG)
- FLASH FURNITURE Slat Stool, Blk/Natural, Blk Vinyl Seat (XU-DG-6H3B-SLAT-BAR-BLKV-GG)
- FLASH FURNITURE Distressed Blue-Tl Metal Stool (4-ET-3534-24-KB-GG)
- Flash Furniture Bar Height Stools