Shop All Waiting Room & Guest Chairs
Flash Furniture
Church Chair, 25"L33"H, FabricSeat, HerculesSeries
Mfr # FD-CH0221-4-GV-BNDOT-BAS-GG
Zoro # G3612478
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Overall Height 33"
- Overall Depth 25"
- Back Color Brown
- Back Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FD-CH0221-4-GV-BNDOT-BAS-GG
- Zoro # G3612478
- UPC # 889142075745
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33" |
Overall Depth | 25" |
Width | 21-1/4" |
Details
Item | Church Chair |
Seat Material | Fabric |
Back Color | Brown |
Back Material | Fabric |
Frame Material | 16 ga. Steel |
Backrest | Cushioned Back |
Color | Brown Dot Fabric/Gold Vein Frame |
Series | Hercules |
Office Chair Style | Church Chair |
Weight Capacity | 800 lb. |
Material | Cotton; Back, Seat: Fabric |
Style | Church Chair |
Description
Brown Dot Fabric Church Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION .5" Chicken Wire Decorative Grille - Flat Black, 36" W x 48" L Sheet (0136481220TWR1)
- DESIGN TOSCANO Prowling Tiger Statue (EU6563)
- SANDUSKY LEE Bookcase (BA40361272-02)
- LIGHT STAKE Ulta-Lit Tree Clear Christmas Light Accessory (LS06-25A)
- FLASH FURNITURE 2 Pk 18 Inch Dark Brown LeatherSoft Dining Chairs (ET-ER18345-18-DB-GG)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-OR-GG)
- FLASH FURNITURE Chiavari Chair Cushion, 15W15-1/2"L1.75H, FabricSeat (BH-BLACK-HARD-GG)
- FLASH FURNITURE Guest Chair, 27"L35"H, Raised Tablet, LeatherSeat, ContemporarySeries (BT-8217-BK-CS-GG)
- FLASH FURNITURE WhiteChair, 33"L32-1/2"H, Straight, LeatherSeat, Hercules LesleySeries (ZB-LESLEY-8090-CHAIR-WH-GG)
- FLASH FURNITURE Restaurant Chair, 19"L33-/2"H, HerculesSeries (XU-DG-60401-BLKV-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-S-12-GG)
- Flash Furniture Office Chairs