Shop All Waiting Room & Guest Chairs
Flash Furniture
Church Chair, 25"L33"H, FabricSeat, HerculesSeries
Mfr # FD-CH0221-4-GV-BLUE-GG
Zoro # G3612688
original price:
$103.42
26% off
new price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Overall Height 33"
- Overall Depth 25"
- Back Color Blue
- Back Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FD-CH0221-4-GV-BLUE-GG
- Zoro # G3612688
- UPC # 889142066064
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33" |
Overall Depth | 25" |
Width | 21-1/4" |
Details
Item | Church Chair |
Seat Material | Fabric |
Back Color | Blue |
Back Material | Fabric |
Frame Material | 16 ga. Steel |
Backrest | Cushioned Back |
Color | Blue Fabric/Gold Vein Frame |
Series | Hercules |
Weight Capacity | 800 lb. |
Office Chair Style | Church Chair |
Material | Plastic; Back, Seat: Fabric |
Style | Church Chair |
Description
Blue Fabric Church Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Wh 30X60 Plastic Fold Table, 30" W, 60" L, 29" H, Plastic Top, White (DAD-YCZ-152-GG)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal ''L'' Desk - 71'' x 36'' (DBLFLPL101CG)
- HOMELEGANCE Allura Bedroom Dresser, Silver Grey (1916-5)
- MAYLINE Right Curved Desk Return, 24" D, 63" W, 29-1/2" H, Gray Steel Laminate (MNRTPRLGS)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-SV-DKGY-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-RED-BAS-GG)
- FLASH FURNITURE Side Reception Chair, 23"L38-1/4"H, Padded, VinylSeat, ContemporarySeries (BT-509-BK-GG)
- FLASH FURNITURE Chair, 29"L31-1/2"H, Flared, LeatherSeat, ContemporarySeries (BT-827-1-BN-GG)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-PK-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-BLKV-GG)
- BAXTON STUDIO Aveline Grey Velvet Upholstered Brushed Gold Finished Armchair (157-9787)
- Flash Furniture Seating