Shop All Waiting Room & Guest Chairs
Flash Furniture
Church Chair, 25"L33"H, FabricSeat, HerculesSeries
Mfr # FD-CH0221-4-CV-BGE1-GG
Zoro # G3609580
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Overall Height 33"
- Overall Depth 25"
- Back Material Fabric
- Frame Material 16 ga. Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FD-CH0221-4-CV-BGE1-GG
- Zoro # G3609580
- UPC # 889142066033
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33" |
Overall Depth | 25" |
Width | 21-1/4" |
Details
Item | Church Chair |
Seat Material | Fabric |
Back Material | Fabric |
Frame Material | 16 ga. Steel |
Backrest | Cushioned Back |
Color | Beige Fabric/Copper Vein Frame |
Series | Hercules |
Office Chair Style | Church Chair |
Weight Capacity | 800 lb. |
Material | Back, Seat: Fabric |
Style | Church Chair |
Description
Beige Fabric Church Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Gojo FMX-12 1250 ml Wall Mount Foam Soap Dispenser (5150-06)
- GRINDMASTER CECILWARE Faucet Assembly (D017A)
- ZORO SELECT Mini Blinds, 60" Lx 31" W, Vinyl/Metal (493P21)
- BESTAR L Shaped Desk, 82.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93859-59)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-DOT-PUR-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-B-5-GG)
- FLASH FURNITURE Ghost Chair, 19-1/2"L32-1/4"H, ContemporarySeries (OW-TEARBACK-18-GG)
- FLASH FURNITURE Black Executive Side Reception Chair, 26 1/2" W 23" L 35-1/4" H, Padded Curved, Leather Seat (BT-353-BK-LEA-GG)
- FLASH FURNITURE Chair, 19"L27-3/4"H, Integrated, ContemporarySeries (CH-31270-BL-GG)
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L36"H, Fixed, FabricSeat, HerculesSeries (FD-BHF-1-ALLGOLD-0849-NVY-GG)
- BOSS Black Drafting Chair, 25" W 25" L 49-1/2" H, Adjustable, Fabric Seat, B1691 Series (B1691-BK)
- Flash Furniture Office Chairs