Shop All Waiting Room & Guest Chairs
Flash Furniture
Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries
Mfr # FD-CH02185-SV-JP02-BAS-GG
Zoro # G3610107
product price: $87.45
/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Overall Height 33-1/4"
- Overall Depth 25"
- Back Color Black
- Back Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # FD-CH02185-SV-JP02-BAS-GG
- Zoro # G3610107
- UPC # 812581012446
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-1/4" |
Overall Depth | 25" |
Width | 19-1/4" |
Details
Item | Church Chair |
Seat Material | Fabric |
Back Color | Black |
Back Material | Fabric |
Frame Material | 16 ga. Steel |
Backrest | Cushioned Back |
Color | Black Patterned Fabric/Silver Vein Frame |
Series | Hercules |
Office Chair Style | Church Chair |
Weight Capacity | 800 lb. |
Material | Terylene; Back, Seat: Fabric |
Style | Church Chair |
Description
Black Fabric Church Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Assyrian War-Chariot Wall Sculpture (QL13833)
- KENNEY MFG No Tools Decorative Shower Curtain Rod 42-72", Chrome (KN60940V1)
- MARTEX Hand Towel, Ecru, 16x27, PK24 (7135391)
- EYECATCHER 39 x 64 in. Cordless GII Deluxe Sundown 1 in. Room Darkening Mini Blind, Mahogany (EY2511685)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-CV-BGE1-BAS-GG)
- FLASH FURNITURE Chiavari Chair, 18"L36-1/4"H, HerculesSeries (XS-WALNUT-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-BNDOT-GG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-FUR-WH-GG)
- FLASH FURNITURE Restaurant Chair, 24-1/2" L 35-3/4" H, Eclipse Series (XU-DG-60618-WAL-BLKV-GG)
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-NY-VY-GG)
- BAXTON STUDIO Mira Navy Blue Velvet Upholstered Gold Finished Metal Lounge Chair (160-9926)
- Flash Furniture Seating