Shop All Waiting Room & Guest Chairs
Flash Furniture
Church Chair, 25" L 33-1/4" H, Fabric Seat, Hercules Series
Mfr # FD-CH02185-SV-DKGY-GG
Zoro # G3616492
Free Shipping & Returns
$76.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Material Fabric
- Overall Height 33-1/4"
- Overall Depth 25"
- Back Color Gray
- Back Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # FD-CH02185-SV-DKGY-GG
- Zoro # G3616492
- UPC # 889142075394
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-1/4" |
Overall Depth | 25" |
Width | 19-1/4" |
Details
Item | Church Chair |
Seat Material | Fabric |
Back Color | Gray |
Back Material | Fabric |
Frame Material | 16 ga. Steel |
Backrest | Cushioned Back |
Color | Dark Gray Fabric/Silver Vein Frame |
Series | Hercules |
Office Chair Style | Church Chair |
Weight Capacity | 800 lb. |
Material | Back, Seat: Fabric |
Product Type | Dark Gray Fabric Church Chair |
Style | Church Chair |
Description
Dark Gray Fabric Church Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Non-Slip Shower Mat, 24" x 24", White, Adhesive, Mold and Mildew Resistant (HTSM2424WP1)
- ZORO SELECT Fabric Task Chair, 22 1/2-, Adjustable, Black (452R21)
- CARPETS FOR KIDS Carpets for Kids 18724 Animal Sounds Nature Rug (18724)
- FLASH FURNITURE Square Folding Table, 48" W, 48" L, 30.125" H, Wood Top, Wood Grain (YT-WFFT48-SQ-GG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-GV-BLUE-BAS-GG)
- FLASH FURNITURE BurgundyBanquet Chair, 20-1/4"L34"H, FabricSeat, HerculesSeries (FD-BHF-2-BY-GG)
- FLASH FURNITURE Ghost Chair, 22-1/2"L32"H, ElonSeries (FH-130-CPC1-GG)
- FLASH FURNITURE Executive Side Reception Chair, 26"L36"H, Curved Padded, LeatherSeat, ContemporarySeries (GO-1156-BK-LEA-GG)
- FLASH FURNITURE Restaurant Chair, 17"L32-1/4"H, HerculesSeries (XU-DG694BLAD-MAHW-GG)
- FLASH FURNITURE Chiavari Chair, 18-1/2" L 36-1/2" H, Hercules Premium Series (LE-GOLD-GG)
- OFFICESOURCE Parson Collection Micro Mesh Back Side Chair with Arms (3128GNSFGR)
- Flash Furniture Waiting Room & Guest Chairs